Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 5PXA1 Mandrel Coarse 1/4-20 For Use With AE6LJG | AE6CVF

WESTWARD 5PXA1 Mandrel, Steel

Item: AE6CVF Model: 5PXA1
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMandrel
MaterialSteel
Compatible Internal Thread Size1/4"-20
Compatible Tool TypeMandrel
Compatible With Grainger Part Number5TUW7
Display Qty1
System Of MeasurementImperial
Tool TypeMandrel

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)1.27
Ship length (cm)11.68
Ship width (cm)1.27
HS code8207306095
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 5PXA1 Mandrel, Steel
€11.40 /unit