WESTWARD 5NUD9 Grease Gun Filler Pump 25 To 50 Lb. | AE4XQJ

WESTWARD 5NUD9 Grease Gun Filler Pump 25 To 50 Lb.

Item: AE4XQJ Model: 5NUD9
In Stock

Get it by Tuesday, Jun 17

€95.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrease Gun Filler Pump
Fits Container Size25 lbs. to 50 lbs.
MaterialAluminum, Brass, Nitrile Rubber, Steel, Zinc
Tube Length18"
Volume Per Stroke1 oz.
Action TypeLever
Adapter MaterialAluminum, Brass, Nitrile, Steel, Zinc
Chem. CompatibilityGrease
Container CompatibilityBucket
Fits ContainerBucket
Housing MaterialAluminum, Brass, Nitrile, Steel, Zinc
Max. Flow1 oz./stroke
MeteredNo
Self-primingYes
Spout Inc.Yes
Suction Tube Id1 3/8"
Suction Tube Inc.Yes
Suction Tube Length18"
Suction Tube MaterialSteel
Suction Tube Od1 1/2"

Shipping Info:

Ship weight (kg) 3.1455
Ship height (cm)44.45
Ship length (cm)67.31
Ship width (cm)54.61
HS code8413200000
Country of OriginIN

Product Details:

    • Drum Cover Dia. (12")
    • Grease Pump Operation (Lever)

Product Variants

ProductModelFits Container SizeVolume Per StrokeTube LengthHose LengthMax. PressureTube Dia.Price
WESTWARD 29FW95 Grease Gun Filler Pump 120 Lb. | AB8VAL 29FW95120 lbs.1 oz.30"-30 psi-€218.37
WESTWARD 5NUE0 Grease Gun Filler Pump 25 Or 50 Lb. Pail | AE4XQK 5NUE025 lbs. to 50 lbs.1.9 oz.-9 1/4"-1 1/4"€252.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 5NUD9 Grease Gun Filler Pump 25 To 50 Lb.
€95.24 /unit