WESTWARD 5NUD7 Rotary Drum Pump Oil/Fuel Output 7 oz | AE4XQG

WESTWARD 5NUD7 Rotary Drum Pump Oil/Fuel Output 7 oz

Item: AE4XQG Model: 5NUD7
In Stock

Get it by Tuesday, Jun 17

€139.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRotary Drum Pump
Action TypeRotary
ApplicationFor Dispensing Oils And Diesel From 15 - 55 Gallon Drums
Bung Connection Dia.Not Applicable
Compatible ChemicalsAutomatic Transmission Fluid, Diesel Fuel, Gasoline, Kerosene, Motor Oil
For Container TypeDrum
For Media TypeAutomatic Transmission Fluid, Diesel Fuel, Gasoline, Kerosene, Motor Oil
Hose Cover MaterialNot Applicable
Hose Inside Dia.Not Applicable
Hose LengthNot Applicable
Hose Outside Dia.Not Applicable
Hose Tube MaterialNot Applicable
IncludesPump With 1 In Inlet, 2 In Drum Bung, Steel Discharge Spout, Pump Handle, 3 Piece Threaded Suction Tube
Includes Discharge HoseNo
Includes NozzleNo
Includes Suction TubeYes
MeteredNo
Mount TypeNot Applicable
Output7 oz.
Power SourceHand Operated
TypeOil And Fuel
For Container Size55 gal.
Includes Bung AdapterNo
Max. Flow Rate7 oz. per rotation
Pump Package TypeBasic Pump With Spout

Shipping Info:

Ship weight (kg) 4.0365
Ship height (cm)31.75
Ship length (cm)74.93
Ship width (cm)44.45
HS code8413200000
Country of OriginIN

Product Variants

ProductModelOutputIncludes Suction TubeHose LengthFor Container TypeIncludes Discharge HoseIncludes NozzleMeteredPower SourcePrice
WESTWARD 5NUD6 Rotary Drum Pump Oil Output 8.5 oz | AE4XQF 5NUD68.5 oz., 9.5 oz.YesNot ApplicableDrumNoNoNoHand Operated€78.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 5NUD7 Rotary Drum Pump Oil/Fuel Output 7 oz
€139.75 /unit