Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 5MZH9 Knee Pads Swivel Gel Eva Foam 1 Size - 1 Pair | AE4VMZ

WESTWARD 5MZH9 Knee Pads Swivel Gel Eva Foam 1 Size - 1 Pair

Item: AE4VMZ Model: 5MZH9
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€54.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKnee Pads
Cap MaterialPoly Pro
Closure TypeHook And Loop
ColorBlack, Blue
Number Of Straps1
Pad MaterialEva, PU Gel
Pad SizeUniversal
SizeOne Size
Strap MaterialElastic
StyleSwivel
ClosureHook and Loop
Includes CaseNo Case
Product TypeKnee Pad

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)13.46
Ship length (cm)29.21
Ship width (cm)19.56
HS code3926909980
Country of OriginCN

Product Variants

ProductModelNumber Of StrapsPad MaterialClosure TypeCap MaterialSizePkg. Qty.Price
WESTWARD 12F681 Knee Pads Soft Foam 1 Size Fits All - 1 Pair | AA4CVW 12F6812Eva FoamQuick ReleasePolyesterOne Size2€25.33
WESTWARD 12F682 Knee Pads Swivel Foam 1 Size Fits All - 1 Pair | AA4CVX 12F6822Eva Foam-Poly ProOne Size2€25.75
WESTWARD 12F685 Knee Pads Non-skid Flexible Foam 1 Size - 1 Pair | AA4CWA 12F6852Eva FoamButton And LoopPVCOne Size2€29.01
WESTWARD 12F686 Knee Pads Swivel Foam 1 Size Fits All - 1 Pair | AA4CWB 12F6862Eva FoamHook And LoopPoly ProOne Size2€25.72
WESTWARD 5MZH8 Knee Pads Flex Neoprene 1sz Fits All - 1 Pair | AE4VMY 5MZH81NeopreneHook And LoopPolyurethaneOne Size2€32.42
WESTWARD 5MZN1 Knee Pads Swivel Gel Eva Foam 1 Size - 1 Pair | AE4VNN 5MZN12Eva Gel FoamQuick ReleasePoly ProOne Size2€21.50
WESTWARD 5MZN5 Knee Pads Stabilizer Gel Eva 1 Size - 1 Pair | AE4VNQ 5MZN51Eva, PU GelHook And Loop-One Size2€63.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 5MZH9 Knee Pads Swivel Gel Eva Foam 1 Size - 1 Pair
€54.02 /unit