Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 5MX88 Socket 3/4 Inch Drive 1-3/4 Inch 12 Point Standard | AE4VED

WESTWARD 5MX88 Socket 3/4 Inch Drive 1-3/4 Inch 12 Point Standard

Item: AE4VED Model: 5MX88
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€46.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
Drive Size3/4"
Drive TypeHand
FinishChrome Plated
Impact RatedNo
InsulatedNo
LockingNo
Non-sparkingNo
Number Of Points12
Overall Length2.547"
Socket DepthStandard
Socket Size1 3/4"
Socket Sizes1 3/4"
Tether CapableNot Tether Capable

Shipping Info:

Ship weight (kg) 0.6075
Ship height (cm)5.84
Ship length (cm)12.7
Ship width (cm)5.84
HS code8204200000
Country of OriginTW

Product Variants

ProductModelNumber Of PointsSocket DepthFinishSizeOverall LengthSocket SizeDrive SizeMaterialPrice
WESTWARD 10E270 Socket 3/4 Inch Drive 3/4 Inch 6 Point Standard | AA2DEH 10E2706StandardFull Polish-2"3/4"3/4"Alloy Steel€9.92
WESTWARD 10E271 Socket 3/4 Inch Drive 13/16 Inch 6 Point Standard | AA2DEJ 10E2716StandardFull Polish-2"13/16"3/4"Alloy Steel€9.93
WESTWARD 10E272 Socket 3/4 Inch Drive 7/8 Inch 6 Point Standard | AA2DEK 10E2726StandardFull Polish-2"7/8"3/4"Alloy Steel€10.08
WESTWARD 10E273 Socket 3/4 Inch Drive 15/16 Inch 6 Point Standard | AA2DEL 10E2736StandardFull Polish-2"15/16"3/4"Alloy Steel€10.15
WESTWARD 10E274 Socket 3/4 Inch Drive 1 Inch 6 Point Standard | AA2DEM 10E2746StandardFull Polish1"2.062"1"3/4"Alloy Steel€11.64
WESTWARD 10E275 Socket 3/4 Inch Drive 1-1/16 Inch 6 Point Standard | AA2DEN 10E2756StandardFull Polish-2.062"1 1/16"3/4"Alloy Steel€11.77
WESTWARD 10E276 Socket 3/4 Inch Drive 1-1/8 Inch 6 Point Standard | AA2DEP 10E2766StandardFull Polish1.125"2.062"-3/4"Alloy Steel€12.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 5MX88 Socket 3/4 Inch Drive 1-3/4 Inch 12 Point Standard
€46.86 /unit