Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 5MX65 Quick Release Ratchet 3/4 Drive 19-7/8 L | AE4VDD

WESTWARD 5MX65 Quick Release Ratchet 3/4 Drive 19-7/8 L

Item: AE4VDD Model: 5MX65
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€133.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Release Ratchet
Corrosion ResistanceYes
Drive Size3/4"
FeaturesKnurled Handle
FinishChrome Plated
Head MovementFixed
Head ShapePear
Head StylePear
Head Thickness1 5/16"
Head TypeStandard
Head Width2 1/2"
InsulatedNo
Insulated / UninsulatedUninsulated
MaterialAlloy Steel
Min. Arc Swing15°
Non SparkingNo
Non-sparkingNo
Number Of Geared Teeth24
Overall Length19 7/8"
Products By IndustryFabricated Metals
Quick ReleaseYes
Ratchet TypeStandard
RatchetingYes
ReversibleYes
Tether CapableNot Tether Capable
Tether ReadyNo
Corrosion ResistantYes
Measurement TypeSAE
Minimum Arc Swing15°
ReversingYes
StandardsASME B107.10M

Shipping Info:

Ship weight (kg) 2.475
Ship height (cm)6.1
Ship length (cm)51.56
Ship width (cm)7.87
HS code8466100175
Country of OriginTW

Product Variants

ProductModelDrive SizeOverall LengthMin. Arc SwingHead ThicknessHead WidthRatchet TypeHead TypeHead ShapePrice
WESTWARD 54RY24 Quick Release Ratchet, 3/8 Inch Drive Size, 9 Inch, Alloy Steel | CD3FVB 54RY24 54RY243/8"9"4.29°15/32"-StandardStandardPear€57.87
WESTWARD 54RY25 Quick Release Ratchet, 1/2 Inch Drive Size, 11-9/16 Inch, Alloy Steel | CD3FVC 54RY25 54RY251/2"11.562"4.29°21/32"-StandardStandardPear€61.41
WESTWARD 54RY23 Quick Release Ratchet, 1/4 Inch Drive Size, 6-3/4 Inch, Alloy Steel | CD3LNT 54RY23 54RY231/4"6 3/4"4.29°11/32"31/32"StandardStandardPear€31.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 5MX65 Quick Release Ratchet 3/4 Drive 19-7/8 L
€133.41 /unit