Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 5MX58 Socket 3/4 Inch Drive 50mm 12 Point Standard | AE4VDB

WESTWARD 5MX58 Socket 3/4 Inch Drive 50mm 12 Point Standard

Item: AE4VDB Model: 5MX58
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€63.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
Drive Size3/4"
Drive TypeHand
FinishChrome Plated
Impact RatedNo
InsulatedNo
LockingNo
Measurement TypeMetric
Non-sparkingNo
Number Of Points12
Overall Length2.812"
Socket DepthStandard
System Of MeasurementMetric
Tether CapableNot Tether Capable
MaterialAlloy Steel
Product TypeSocket
Socket Shape12-Point
Socket Size50 mm
Tether ReadyYes

Shipping Info:

Ship weight (kg) 0.7875
Ship height (cm)6.86
Ship length (cm)7.11
Ship width (cm)6.86
HS code8204200000
Country of OriginTW

Product Variants

ProductModelNumber Of PointsSocket DepthFinishOverall LengthDrive SizeMaterialDrive TypeTether CapablePrice
WESTWARD 10E316 Socket 3/4 Inch Drive 19mm 6 Point Standard | AA2DGG 10E3166StandardFull Polish2"3/4"Alloy SteelHandNot Tether Capable€10.14
WESTWARD 10E317 Socket 3/4 Inch Drive 21mm 6 Point Standard | AA2DGH 10E3176StandardFull Polish2"3/4"Alloy SteelHandNot Tether Capable€10.16
WESTWARD 10E318 Socket 3/4 Inch Drive 22mm 6 Point Standard | AA2DGJ 10E3186StandardFull Polish2"3/4"Alloy SteelHandNot Tether Capable€10.12
WESTWARD 10E319 Socket 3/4 Inch Drive 23mm 6 Point Standard | AA2DGK 10E3196StandardFull Polish2"3/4"Alloy SteelHandNot Tether Capable€10.30
WESTWARD 10E320 Socket 3/4 Inch Drive 24mm 6 Point Standard | AA2DGL 10E3206StandardFull Polish2"3/4"Alloy SteelHandNot Tether Capable€10.35
WESTWARD 10E321 Socket 3/4 Inch Drive 26mm 6 Point Standard | AA2DGM 10E3216StandardFull Polish2.062"3/4"Alloy SteelHandNot Tether Capable€11.65
WESTWARD 10E322 Socket 3/4 Inch Drive 27mm 6 Point Standard | AA2DGN 10E3226StandardFull Polish2.062"3/4"Alloy SteelHandNot Tether Capable€11.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 5MX58 Socket 3/4 Inch Drive 50mm 12 Point Standard
€63.97 /unit