Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 5MX33 Hammer Dead Blow 51 Oz | AE4VCG

WESTWARD 5MX33 Hammer Dead Blow 51 Oz

Item: AE4VCG Model: 5MX33
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€35.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDead Blow Hammer
Dead Blow HammerYes
Face Dia.2"
Face ShapeRound
Grip MaterialRubber
HandleSteel Covered With Rubber
Handle ColorBlack
Handle MaterialSteel
Head ColorBlack
Head Length5"
Head MaterialRubber
Head Weight51 oz.
Non SparkingNo
Overall Length14 7/8"
Replaceable TipNo
Tether CapableNot Tether Capable
Tether ReadyNo
TypeDead Blow , Dead Blow Hammer
Hammer Face Diameter2"
Hammer TypeDead Blow Hammer
Non-sparkingNo

Shipping Info:

Ship weight (kg) 1.3725
Ship height (cm)6.1
Ship length (cm)37.08
Ship width (cm)12.95
HS code4016996050
Country of OriginTW

Product Variants

ProductModelHead WeightOverall LengthHandle ColorTypeHead LengthHead ColorFace Dia.Handle MaterialPrice
WESTWARD 22PN70 Dead Blow Hammer, Steel/PVC, 64 Oz Head, 14-3/8" Length | AB6YFH 22PN7064 oz.14 3/8"BlueDead Blow Hammer5 1/4"Blue2 5/8"Steel€39.04
WESTWARD 22PN71 Dead Blow Hammer Steel/pvc 48 Ounce 13-3/4 In | AB6YFJ 22PN7148 oz.13 3/4"BlueDead Blow Hammer4 7/8"Blue2 3/8"Steel€30.77
WESTWARD 22PN72 Dead Blow Hammer Steel/pvc 32 Ounce 13-1/2 In | AB6YFK 22PN7232 oz.13 1/2"BlueDead Blow Hammer3 7/8"Blue2 1/8"Steel€25.27
WESTWARD 22PN73 Dead Blow Hammer Steel/pvc 8 Ounce 10-5/8 In | AB6YFL 22PN738 oz.10 5/8"BlueDead Blow Hammer3 1/8"Blue1 3/4"Steel€10.91
WESTWARD 4YR64 Dead Blow Hammer 1 1/8 Lb Steel With Rubber | AE2NRJ 4YR6418 oz.12 1/2"BlackDead Blow3 5/8"Black1"Steel€18.38
WESTWARD 4YR66 Dead Blow Hammer 2 1/4 Lb Steel With Rubber | AE2NRK 4YR6637 oz.16 1/2"BlackDead Blow4 3/8"Black1 3/4"Steel€24.63
WESTWARD 5MX32 Hammer Dead Blow 14 Oz | AE4VCF 5MX3214 oz.11 1/2"BlackDead Blow3 1/4"Black1"Steel€13.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 5MX33 Hammer Dead Blow 51 Oz
€35.10 /unit