Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 5MV29 Socket 1/2 Inch Drive 11/16 Inch 12 Point Standard | AE4UNT

WESTWARD 5MV29 Socket 1/2 Inch Drive 11/16 Inch 12 Point Standard

Item: AE4UNT Model: 5MV29
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
Drive Size1/2"
Drive TypeHand
FinishChrome Plated
Impact RatedNo
Number Of Points12
Overall Length1 1/2"
Socket DepthStandard
Socket Size11/16"
Socket Sizes11/16"
Tether CapableNot Tether Capable
MaterialAlloy Steel
Measurement TypeSAE
Product TypeSocket
Tether ReadyYes

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)2.54
Ship length (cm)7.62
Ship width (cm)3.81
HS code8204200000
Country of OriginTW

Product Variants

ProductModelNumber Of PointsSocket DepthFinishSizeOverall LengthSocket SizeOutput TypeDrive SizePrice
WESTWARD 10E191 Socket 1/2 Inch Drive 25/32 Inch 6 Point Standard | AA2DBC 10E1916StandardFull Polish-1 1/2"25/32"Hex1/2"€4.59
WESTWARD 10E203 Socket 1/2 Inch Drive 13/16 Inch 8 Point Standard | AA2DBP 10E2038StandardFull Polish-1 5/8"13/16"Double Square1/2"€4.81
WESTWARD 10E205 Socket 1/2 Inch Drive 1 Inch 8 Point Standard | AA2DBR 10E2058StandardFull Polish1"1.719"1"Double Square1/2"€8.32
WESTWARD 10E209 Socket 1/2 Inch Drive 1-3/8 Inch 12 Point Standard | AA2DBU 10E20912StandardFull Polish1.375"1.719"1 3/8"-1/2"€28.38
WESTWARD 1NUB7 Socket 1/2 Inch Drive 7/16 Inch 12 Point Deep | AB2TZR 1NUB712DeepChrome Plated-3"7/16"-1/2"€12.98
WESTWARD 5MV31 Socket 1/2 Inch Drive 13/16 Inch 12 Point Standard | AE4UNV 5MV3112StandardChrome Plated-1 1/2"13/16"-1/2"€9.57
WESTWARD 5MV39 Socket 1/2 Inch Drive 3/8 Inch 6 Point Standard | AE4UPD 5MV396StandardChrome Plated-1 1/2"3/8"Hex1/2"€6.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 5MV29 Socket 1/2 Inch Drive 11/16 Inch 12 Point Standard
€6.93 /unit