Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 55JA94 Fixed Micrometer Torque Wrench, 1/4 Inch Size, 9 5/8 Inch Length | CF2DWD 55JA94

WESTWARD 55JA94 Fixed Micrometer Torque Wrench, 1/4 Inch Size, 9 5/8 Inch Length

Item: CF2DWD Model: 55JA94
Limited Availability
€102.62 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMicrometer Torque Wrench
Calibration Certificate IncludedYes
Clockwise Accuracy-4% to +4%
Corrosion ResistanceYes
Counterclockwise Accuracy-6% to +6%
Drive Size1/4"
Dual ScaleYes
Extended Data TestingNo
FinishChrome
HandleKnurled
Handle ColorBlue
Handle MaterialAluminum
Handle TypeKurled
Head MovementRatcheting
Head TypeFixed , Standard
Includes(1) Case
InsulatedYes
MaterialAlloy Steel
Min. Arc Swing
Non SparkingNo
Number Of Geared Teeth72
Overall Length9 5/8"
Overall Width1"
Primary Scale Increments0.5 lbs.-in.
Primary Scale Range10 lbs.-in. to 60 lbs.-in.
RatchetingYes
RotationCW/CCW
Secondary Scale Range1.4 N-m to 6.5 N-m
Tether CapableNot Tether Capable
Tether StyleNot Tether Capable
Torque AdjustabilityAdjustable
Torque Measurement TypeIn.-Lbs., Newton Meter
Torque SettingAdjustable
Visual/audible IndicatorsAudible Click
Corrosion ResistantYes
Min. Number Of Cycles5000
NonsparkingNo
Primary Scale Maximum Torque60 lbs.-in.
Primary Scale Minimum Torque10 lbs.-in.
Secondary Scale Maximum Torque6.5 N-m
Secondary Scale Minimum Torque1.4 N-m
StandardsASME B 107.300
Torque Increments0.06 N-m, 0.5 lbs.-in.
Torque Limiting MechanismClick Type
Torque Range10 lbs.-in. to 60 lbs.-in.
Weight1.43 lbs.

Shipping Info:

Ship weight (kg) 0.63
Country of OriginTW

Product Variants

ProductModelHead TypeOverall LengthInsulatedPrimary Scale IncrementsPrimary Scale RangeSecondary Scale RangeMaterialFinishPrice
WESTWARD 55JA91 Fixed Micrometer Torque Wrench, 1/4 Inch Size, 11-1/2 Inch Length | CF2DWE 55JA91 55JA91Standard11 1/2"No1 lbs.-in.40 lbs.-in. to 200 lbs.-in.5.1 N-m to 23.2 N-mAlloy SteelChrome€111.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 55JA94 Fixed Micrometer Torque Wrench, 1/4 Inch Size, 9 5/8 Inch Length
€102.62 /unit