Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 55JA92 Micrometer Torque Wrench, 11-1/2 inch Length, Fixed, 40 to 200 Inch Lbs | CE9VWD 55JA92

WESTWARD 55JA92 Micrometer Torque Wrench, 11-1/2 inch Length, Fixed, 40 to 200 Inch Lbs

Item: CE9VWD Model: 55JA92
Limited Availability
€108.45 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMicrometer Torque Wrench
Calibration Certificate IncludedYes
Clockwise Accuracy-4% to +4%
Corrosion ResistanceYes
Counterclockwise Accuracy-6% to +6%
Drive Size3/8"
Dual ScaleYes
Extended Data TestingNo
FinishChrome
HandleKnurled
Handle ColorBlue
Handle MaterialAluminum
Handle TypeKurled
Head MovementRatcheting
Head TypeFixed , Standard
Includes(1) Case
InsulatedYes
MaterialAlloy Steel
Min. Arc Swing
Non SparkingNo
Number Of Geared Teeth72
Overall Length11 1/2"
Overall Width1"
Primary Scale Increments1 lbs.-in.
Primary Scale Range40 lbs.-in. to 200 lbs.-in.
RatchetingYes
RotationCW/CCW
Secondary Scale Range5.1 N-m to 23.2 N-m
Tether CapableNot Tether Capable
Tether StyleNot Tether Capable
Torque AdjustabilityAdjustable
Torque Measurement TypeIn.-Lbs., Newton Meter
Torque SettingAdjustable
Visual/audible IndicatorsAudible Click
Corrosion ResistantYes
StandardsASME B 107.300
Torque Limiting MechanismClick Type
Torque Range40 lbs.-in. to 200 lbs.-in.
Weight1.52 lbs.

Shipping Info:

Ship weight (kg) 0.72
Country of OriginTW

Product Variants

ProductModelHead TypeOverall LengthPrimary Scale IncrementsPrimary Scale RangeSecondary Scale RangeMaterialFinishTether StylePrice
WESTWARD 55JA95 Micrometer Torque Wrench, 3/8 inch Size, 17-1/16 inch Length, 20 to 100 ft-lb | CE9VWB 55JA95 55JA95Standard17.062"0.5 lbs.-ft.20 lbs.-ft. to 100 lbs.-ft.30.5 N-m to 139 N-mAlloy SteelChromeNot Tether Capable€106.89
WESTWARD 55JA97 Micrometer Torque Wrench, 3/8 inch Size, 17-1/16 inch Length, 10 to 80 ft-lb | CE9VWC 55JA97 55JA97Standard17.062"0.5 lbs.-ft.10 lbs.-ft. to 80 lbs.-ft.17 N-m to 111.9 N-mAlloy SteelChromeNot Tether Capable€114.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 55JA92 Micrometer Torque Wrench, 11-1/2 inch Length, Fixed, 40 to 200 Inch Lbs
€108.45 /unit