Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 54TU86 Hex Key, 0 Ball Ends, 14 mm Tip Size, Metric, Long, Alloy Steel, Black Oxide | CU9XWQ

WESTWARD 54TU86 Hex Key, 0 Ball Ends, 14 mm Tip Size, Metric, Long, Alloy Steel, Black Oxide

Item: CU9XWQ Model: 54TU86
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Key
Corrosion ResistanceNo
Driver MaterialAlloy Steel
End ShapeHex
Fastener HoldingNo
FinishBlack Oxide
Grip StylePlain
Handle Length9 11/64"
Handle MaterialAlloy Steel
Handle TypePlain
Hex/torx Key Product GroupingHex Key
InsulatedNo
Insulated / UninsulatedUninsulated
Key ShapeL
Length FamilyLong
Long Arm Length9.172"
MaterialAlloy Steel
Measurement TypeMetric
Non SparkingNo
Non-magneticNo
Number Of Ball Ends0
Number Of Tips2
ShapeL
Short Arm Length14 mm
Tether CapableNo
Tip Size14 mm
Working Angle
Corrosion ResistantNo
Non-sparkingNo
StandardsANSI B18.3.2M-1979
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTip SizeLength FamilyMeasurement TypeLong Arm LengthShort Arm LengthHandle LengthArm LengthKey ShapePrice
WESTWARD 54TU71 Hex Key, 0 Ball Ends, 1.5 mm Tip Size, Metric, Short, Alloy Steel, Black Oxide | CU9XWH 54TU711.5 mmShortMetric1.062"1.5 mm1 47/64"-L€0.34
WESTWARD 54TU55 Hex Key, 0 Ball Ends, 1/2 Inch Tip Size, SAE, Long, Alloy Steel, Black Oxide | CU9XWJ 54TU551/2"LongSAE8.938"1/2"8 15/16"-L€4.96
WESTWARD 54TU56 Hex Key, 0 Ball Ends, 1/4 Inch Tip Size, SAE, Long, Alloy Steel, Black Oxide | CU9XWK 54TU561/4"LongSAE5.312"1/4"--L€0.91
WESTWARD 54TU84 Hex Key, 0 Ball Ends, 10 mm Tip Size, Metric, Long, Alloy Steel, Black Oxide | CU9XWL 54TU8410 mmLongMetric6.578"10 mm6 37/64"-L€1.84
WESTWARD 54TU72 Hex Key, 0 Ball Ends, 10 mm Tip Size, Metric, Short, Alloy Steel, Black Oxide | CU9XWM 54TU7210 mmShortMetric4 3/8"10 mm4 3/8"-L€1.44
WESTWARD 54TU85 Hex Key, 0 Ball Ends, 12 mm Tip Size, Metric, Long, Alloy Steel, Black Oxide | CU9XWN 54TU8512 mmLongMetric8 7/32"12 mm8 7/32"8 7/32"L€4.62
WESTWARD 54TU73 Hex Key, 0 Ball Ends, 12 mm Tip Size, Metric, Short, Alloy Steel, Black Oxide | CU9XWP 54TU7312 mmShortMetric4 27/32"12 mm4 27/32"4 27/32"L€2.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 54TU86 Hex Key, 0 Ball Ends, 14 mm Tip Size, Metric, Long, Alloy Steel, Black Oxide
€8.28 /unit