Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 54TU63 Hex Key, 0 Ball Ends, 5/32 Inch Tip Size, SAE, Long, Alloy Steel, Black Oxide | CU9XXQ

WESTWARD 54TU63 Hex Key, 0 Ball Ends, 5/32 Inch Tip Size, SAE, Long, Alloy Steel, Black Oxide

Item: CU9XXQ Model: 54TU63
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€0.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Key
Arm Length4 1/8"
Corrosion ResistanceNo
Driver MaterialAlloy Steel
End ShapeHex
Fastener HoldingNo
FinishBlack Oxide
Grip StylePlain
Handle Length4 1/8"
Handle MaterialAlloy Steel
Handle TypePlain
Hex/torx Key Product GroupingHex Key
InsulatedNo
Insulated / UninsulatedUninsulated
Key ShapeL
Length FamilyLong
Long Arm Length4 1/8"
MaterialAlloy Steel
Non SparkingNo
Non-magneticNo
Number Of Ball Ends0
Number Of Tips2
ShapeHex
Short Arm Length5/32"
Tether CapableNo
Tip Size0.156"
Working Angle
Corrosion ResistantNo
Measurement TypeSAE
Non-sparkingNo
StandardsASME B18.3-2013
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.0158
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelTip SizeLength FamilyMeasurement TypeLong Arm LengthShort Arm LengthHandle LengthArm LengthKey ShapePrice
WESTWARD 54TU71 Hex Key, 0 Ball Ends, 1.5 mm Tip Size, Metric, Short, Alloy Steel, Black Oxide | CU9XWH 54TU711.5 mmShortMetric1.062"1.5 mm1 47/64"-L€0.34
WESTWARD 54TU55 Hex Key, 0 Ball Ends, 1/2 Inch Tip Size, SAE, Long, Alloy Steel, Black Oxide | CU9XWJ 54TU551/2"LongSAE8.938"1/2"8 15/16"-L€4.96
WESTWARD 54TU56 Hex Key, 0 Ball Ends, 1/4 Inch Tip Size, SAE, Long, Alloy Steel, Black Oxide | CU9XWK 54TU561/4"LongSAE5.312"1/4"--L€0.91
WESTWARD 54TU84 Hex Key, 0 Ball Ends, 10 mm Tip Size, Metric, Long, Alloy Steel, Black Oxide | CU9XWL 54TU8410 mmLongMetric6.578"10 mm6 37/64"-L€1.84
WESTWARD 54TU72 Hex Key, 0 Ball Ends, 10 mm Tip Size, Metric, Short, Alloy Steel, Black Oxide | CU9XWM 54TU7210 mmShortMetric4 3/8"10 mm4 3/8"-L€1.44
WESTWARD 54TU85 Hex Key, 0 Ball Ends, 12 mm Tip Size, Metric, Long, Alloy Steel, Black Oxide | CU9XWN 54TU8512 mmLongMetric8 7/32"12 mm8 7/32"8 7/32"L€4.62
WESTWARD 54TU73 Hex Key, 0 Ball Ends, 12 mm Tip Size, Metric, Short, Alloy Steel, Black Oxide | CU9XWP 54TU7312 mmShortMetric4 27/32"12 mm4 27/32"4 27/32"L€2.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 54TU63 Hex Key, 0 Ball Ends, 5/32 Inch Tip Size, SAE, Long, Alloy Steel, Black Oxide
€0.95 /unit