Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 54TN07 Socket Bit Set, Torx Tip Style, 1-43/64 Inch Length, Chrome, Steel, 11 Pcs | CH3QAR 54TN07

WESTWARD 54TN07 Socket Bit Set, Torx Tip Style, 1-43/64 Inch Length, Chrome, Steel, 11 Pcs

Item: CH3PXB Model: 54TN07
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€51.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Bit Set
Container FeaturesRemovable Top
Container TypePlastic Case
Drive TypeFemale Square
FinishChrome , Chrome Plated
For Screw TypeTorx
Impact RatedNo
IncludesSocket Bit Set: T10, T15, T20, T25, T27, T30, T40, T45, T47
InsulatedNo
MaterialAlloy Steel
Measurement TypeTorx
Non-sparkingNo
Number Of Pieces11 , 9
Overall Length1.672"
Replaceable InsertNo
Sockets IncludedT10, T15, T20, T25, T27, T30, T40, T45, T47
Tether ReadyNo
Tether StyleTether Capable
Tip StyleTorx
Drive Size1/4", 3/8"
Socket Size1/4", 3/8"
Tip SizeT10, T15, T20, T25, T27, T30, T40, T45, T47

Shipping Info:

Ship weight (kg) 0.5625
Country of OriginCN

Product Details:

    • For Torx Screw Type; Tip Sizes: T10, T15, T20, T25, T27, T30, T40, T45, T47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 54TN07 Socket Bit Set, Torx Tip Style, 1-43/64 Inch Length, Chrome, Steel, 11 Pcs
€51.50 /unit