Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 54PR36 Crowfoot Socket Wrench, Alloy Steel, Chrome, 3/8 Inch Drive Size, 1/2 Inch Head Size | CU9XLK

WESTWARD 54PR36 Crowfoot Socket Wrench, Alloy Steel, Chrome, 3/8 Inch Drive Size, 1/2 Inch Head Size

Item: CU9XLK Model: 54PR36
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Wrench
Box End TypeOpen End
ColorSilver
Corrosion ResistanceYes
Drive Size3/8"
FinishChrome
Head Size1/2"
Head StyleOpen End
Head Thickness11 13/64"
InsulatedNo
MaterialAlloy Steel
Non-magneticNo
Non-sparkingNo
Number Of Pieces1
Opening TypeRounded
Overall Length1 3/8"
Overall Width2 1/4"
RatchetingNo
Tether StyleTether Capable
Corrosion ResistantYes
Measurement TypeSAE
StandardsASME B107.21
Weight0.064 lbs.

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelHead SizeOverall LengthHead ThicknessOverall WidthOpening TypeRatchetingDrive SizeFinishPrice
WESTWARD 54PR46 Crowfoot Socket Wrench, Alloy Steel, Chrome, 3/8 Inch Drive Size, 10 mm Head Size, Rounded | CU9XLL 54PR4610 mm1.312"11 13/64"21 1/8"RoundedNo3/8"Chrome€7.89
WESTWARD 54PR47 Crowfoot Socket Wrench, Alloy Steel, Chrome, 3/8 Inch Drive Size, 11 mm Head Size, Rounded | CU9XLM 54PR4711 mm1 3/8"11.203"22.938"RoundedNo3/8"Chrome€6.36
WESTWARD 54PR39 Crowfoot Socket Wrench, Alloy Steel, Chrome, 3/8 Inch Drive Size, 11/16 Inch Head Size | CU9XLN 54PR3911/16"1 3/4"11.203"34 7/8"RoundedNo3/8"Chrome€9.19
WESTWARD 54PR48 Crowfoot Socket Wrench, Alloy Steel, Chrome, 3/8 Inch Drive Size, 12 mm Head Size, Rounded | CU9XLP 54PR4812 mm1 3/8"11.203"24 5/8"RoundedNo3/8"Chrome€7.27
WESTWARD 54PR49 Crowfoot Socket Wrench, Alloy Steel, Chrome, 3/8 Inch Drive Size, 13 mm Head Size, Rounded | CU9XLQ 54PR4913 mm1.188"11.203"24 1/4"RoundedNo3/8"Chrome€7.33
WESTWARD 54PR50 Crowfoot Socket Wrench, Alloy Steel, Chrome, 3/8 Inch Drive Size, 14 mm Head Size | CU9XLR 54PR5014 mm1 5/8"11.203"29 3/8"RoundedNo3/8"Chrome€7.77
WESTWARD 54PR51 Crowfoot Socket Wrench, Alloy Steel, Chrome, 3/8 Inch Drive Size, 15 mm Head Size, Rounded | CU9XLT 54PR5115 mm1.688"11.203"30 1/2"RoundedNo3/8"Chrome€8.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 54PR36 Crowfoot Socket Wrench, Alloy Steel, Chrome, 3/8 Inch Drive Size, 1/2 Inch Head Size
€11.27 /unit