Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 54PP95 Socket Extension Set, 1/4 Inch Input Drive Size, 1/4 Inch Output Drive Size, Chrome | CV2AKK

WESTWARD 54PP95 Socket Extension Set, 1/4 Inch Input Drive Size, 1/4 Inch Output Drive Size, Chrome

Item: CV2AKK Model: 54PP95
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Extension Set
Container FeaturesRemovable Top
Container Height1 3/16"
Container Length10 1/4"
Container Width1 3/8"
Drive TypeMale Square
FinishChrome
Impact RatedNo
Input Drive GenderFemale
Input Drive ShapeSquare
Input Drive Size1/4"
InsulatedNo
LockingNo
MaterialAlloy Steel
No. Of Pieces3
Non-sparkingNo
Number Of Points4
Output Drive GenderMale
Output Drive ShapeSquare
Output Drive Size1/4"
Output Drive TypeFemale Square
Overall Length3", 6", 10"
Socket Extension TypeStandard

Shipping Info:

Ship weight (kg) 0.2362
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelInput Drive SizeOutput Drive GenderSocket Extension TypeOverall LengthOutput Drive SizeDrive TypeOutput Drive TypeDrive SizePrice
WESTWARD 1NUF1 Socket Extension 1/2 Inch x 10 In | AB2UAT 1NUF11/2"MaleStandard10"1/2"Hand-1/2"€30.38
WESTWARD 45J262 Socket Extension 1 Inch x 6 In | AD6HFK 45J2621"MaleStandard6"-Female SquareMale Square1"€48.17
WESTWARD 45J264 Socket Extension 1 Inch x 16 In | AD6HFM 45J2641"MaleStandard16"-Female SquareMale Square1"€68.54
WESTWARD 5MW42 Socket Extension 3/4 Inch x 16 In | AE4UZK 5MW423/4"MaleStandard16"3/4"Female SquareMale Square3/4"€115.82
WESTWARD 5MW43 Socket Extension 3/4 Inch Drive 4 Inch Length | AE4UZL 5MW433/4"MaleStandard4"-Female SquareMale Square3/4"€50.82
WESTWARD 5MW44 Socket Extension 3/4 Inch x 8 In | AE4UZM 5MW443/4"MaleStandard8"-Female SquareMale Square3/4"€73.48
WESTWARD 53YV71 Socket Extension, Full Polish Finish, 3" Size, 1/2" Drive | AX3MHD 53YV711/2"FemaleStandard3"1/2"Male SquareFemale Square1/2"€5.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 54PP95 Socket Extension Set, 1/4 Inch Input Drive Size, 1/4 Inch Output Drive Size, Chrome
€19.86 /unit