Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 54PN45 2 Inch, Ratcheting Combination Wrench, SAE, Full Polish Finish, No. of Points 12 | CD2HVU 54PN45

WESTWARD 54PN45 2 Inch, Ratcheting Combination Wrench, SAE, Full Polish Finish, No. of Points 12

Item: CD2HVU Model: 54PN45
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€235.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRatcheting Combination Wrench
Corrosion ResistanceYes
End StyleDouble Hex
End TypeDouble Hex
FinishChrome , Full Polish
Grip StylePlain
Handle ColorSilver
Handle TypeOne Piece
Head MovementFixed
Head Size2"
Head Thickness1 1/16"
Head TypeStandard
InsulatedNo
MaterialAlloy Steel
Non SparkingNo
Non-magneticNo
Number Of Points12.0
Offset
Opening TypeRounded
Overall Length25 3/4"
RatchetingYes
ReversibleNo
ReversingNo
Sae Or MetricSAE
ShapeStraight
Tether CapableNot Tether Capable
Tether StyleTether Capable
Wrench Head Sizes2" , Double Hex
Wrench Length StyleStandard
Wrench MaterialAlloy Steel
Wrench Product GroupingWrenches
Wrench ShapeStraight
Anti-slip DesignNo
Box End TypeTwelve Point Box End
Corrosion ResistantYes
Head Offset Angle
Measurement TypeSAE
NonsparkingNo
Opening Angle (deg.)15°
StandardsANSI B107.100
Weight1.705 lbs.

Shipping Info:

Ship weight (kg) 3.5775
Ship height (cm)10.16
Ship length (cm)65.41
Ship width (cm)10.16
Country of OriginTW

Product Variants

ProductModelOpening TypeHead TypeWrench Length StyleFinishOverall LengthMeasurement TypeHead SizeHead Offset AnglePrice
WESTWARD 1LCT8 Ratcheting Combination Wrench 7/8 Inch x Long | AB2DNR 1LCT8RoundedStandardExtra LongChrome13"-7/8"-€35.33
WESTWARD 35Z093 Ratchet Combination Wrench Double 14mm 12 Pt | AC6QNJ 35Z093Speed StyleStandardStandardChrome7 1/2"Metric--€20.93
WESTWARD 20VL21 Ratcheting Combination Wrench Metric 9mm | AF7DFY 20VL21Speed StyleStandardStandardChrome5 7/8"Metric9 mm-€23.00
WESTWARD 54DG26 Ratcheting Combination Wrench Set, SAE, 12 Points, 15 Pieces | AX3MHC 54DG26RoundedStandardExtra LongChrome----€282.37
WESTWARD 54DG28 Ratcheting Combination Wrench Set, SAE, 12 Points, 13 Pieces | AX3MHK 54DG28RoundedFlexibleStandardChrome----€339.47
WESTWARD 54PN48 Ratcheting Combination Wrench, 12 Points, Metric, 8mm Head Size | AX3MKB 54PN48RoundedStandardStandardChrome5 1/2"Metric--€13.23
WESTWARD 54PP37 Ratcheting Combination Wrench, 12 Points, SAE, 1/2" Head Size | AX3MKD 54PP37RoundedOffsetStandardChrome7"-1/2"-€27.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 54PN45 2 Inch, Ratcheting Combination Wrench, SAE, Full Polish Finish, No. of Points 12
€235.06 /unit