Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 54DG27 Ratcheting Combination Wrench Set, Metric, No. of Pieces 17, No. of Points 12 | CD2MFZ 54DG27

WESTWARD 54DG27 Ratcheting Combination Wrench Set, Metric, No. of Pieces 17, No. of Points 12

Item: CD2MFZ Model: 54DG27
Limited Availability
€419.66 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRatcheting Combination Wrench
Anti-slip DesignNo
Container ColorBlack
Container TypePouch
Corrosion ResistanceYes
FinishChrome , Full Polish
Handle TypeOne Piece
Head MovementFixed
Head TypeStandard
InsulatedNo
MaterialAlloy Steel
Measurement TypeMetric
Non SparkingNo
Non-magneticNo
Number Of Pieces17
Number Of Points12 , 12.0
Number Of Tools17
Offset
Opening TypeRounded
Range Of Head Sizes7 mm to 24 mm
RatchetingYes
ReversibleNo
ReversingNo
Sae Or MetricMetric
ShapeStraight
Wrench Length StyleExtra Long
Wrench Product GroupingWrench Sets
Wrench ShapeStraight
Wrench StyleExtra Long
Box End TypeTwelve Point Box End
Corrosion ResistantYes
Head Offset Angle
Head Size7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 24 mm
Head Thickness0.256" to 0.571"
Min. Arc Swing
NonsparkingNo
Opening Angle (deg.)15°
StandardsASME B107.100
Tether StyleNot Tether Capable
Weight4.26 lbs.

Shipping Info:

Ship weight (kg) 4.77
Country of OriginTW

Product Variants

ProductModelOpening TypeHead TypeWrench Length StyleFinishOverall LengthMeasurement TypeHead SizeHead Offset AnglePrice
WESTWARD 1LCT8 Ratcheting Combination Wrench 7/8 Inch x Long | AB2DNR 1LCT8RoundedStandardExtra LongChrome13"-7/8"-€35.33
WESTWARD 35Z093 Ratchet Combination Wrench Double 14mm 12 Pt | AC6QNJ 35Z093Speed StyleStandardStandardChrome7 1/2"Metric--€20.93
WESTWARD 20VL21 Ratcheting Combination Wrench Metric 9mm | AF7DFY 20VL21Speed StyleStandardStandardChrome5 7/8"Metric9 mm-€23.00
WESTWARD 54DG26 Ratcheting Combination Wrench Set, SAE, 12 Points, 15 Pieces | AX3MHC 54DG26RoundedStandardExtra LongChrome----€282.37
WESTWARD 54DG28 Ratcheting Combination Wrench Set, SAE, 12 Points, 13 Pieces | AX3MHK 54DG28RoundedFlexibleStandardChrome----€339.47
WESTWARD 54PN48 Ratcheting Combination Wrench, 12 Points, Metric, 8mm Head Size | AX3MKB 54PN48RoundedStandardStandardChrome5 1/2"Metric--€13.23
WESTWARD 54PP37 Ratcheting Combination Wrench, 12 Points, SAE, 1/2" Head Size | AX3MKD 54PP37RoundedOffsetStandardChrome7"-1/2"-€27.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 54DG27 Ratcheting Combination Wrench Set, Metric, No. of Pieces 17, No. of Points 12
€419.66 /unit