Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 54DG24 Ratcheting Combination Wrench Set, 12 Points, 15 Pieces | AX3MZK

WESTWARD 54DG24 Ratcheting Combination Wrench Set, 12 Points, 15 Pieces

Item: AX3MZK Model: 54DG24
Limited Availability
€289.63 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRatcheting Combination Wrench
Anti-slip DesignNo
Container ColorBlack
Container TypePouch
Corrosion ResistanceYes
FinishChrome , Full Polish
Handle TypeOne Piece
Head MovementFixed
Head TypeStandard
InsulatedNo
MaterialAlloy Steel
Measurement TypeMetric
Non SparkingNo
Non-magneticNo
Number Of Pieces15
Number Of Points12
Number Of Tools15
Offset
Opening TypeRounded
Products By IndustryFabricated Metals
Range Of Head Sizes6 mm to 20 mm
RatchetingYes
ReversibleNo
ReversingNo
Sae Or MetricMetric
Wrench Length StyleStandard
Wrench Product GroupingWrench Sets
Wrench ShapeStraight
Wrench StyleStraight
Box End TypeTwelve Point Box End
Corrosion ResistantYes
Head Size6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm
Head Thickness0.17" to 0.465"
StandardsASME B107.100
Weight4.5 lbs.

Shipping Info:

Ship weight (kg) 2.1825
Country of OriginCN

Product Variants

ProductModelOpening TypeHead TypeWrench Length StyleFinishOverall LengthMeasurement TypeHead SizeHead Offset AnglePrice
WESTWARD 1LCT8 Ratcheting Combination Wrench 7/8 Inch x Long | AB2DNR 1LCT8RoundedStandardExtra LongChrome13"-7/8"-€35.33
WESTWARD 35Z093 Ratchet Combination Wrench Double 14mm 12 Pt | AC6QNJ 35Z093Speed StyleStandardStandardChrome7 1/2"Metric--€20.93
WESTWARD 20VL21 Ratcheting Combination Wrench Metric 9mm | AF7DFY 20VL21Speed StyleStandardStandardChrome5 7/8"Metric9 mm-€23.00
WESTWARD 54DG26 Ratcheting Combination Wrench Set, SAE, 12 Points, 15 Pieces | AX3MHC 54DG26RoundedStandardExtra LongChrome----€282.37
WESTWARD 54DG28 Ratcheting Combination Wrench Set, SAE, 12 Points, 13 Pieces | AX3MHK 54DG28RoundedFlexibleStandardChrome----€339.47
WESTWARD 54PN48 Ratcheting Combination Wrench, 12 Points, Metric, 8mm Head Size | AX3MKB 54PN48RoundedStandardStandardChrome5 1/2"Metric--€13.23
WESTWARD 54PP37 Ratcheting Combination Wrench, 12 Points, SAE, 1/2" Head Size | AX3MKD 54PP37RoundedOffsetStandardChrome7"-1/2"-€27.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 54DG24 Ratcheting Combination Wrench Set, 12 Points, 15 Pieces
€289.63 /unit