Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 53YU93 1 Inch Alloy Steel Socket with 1/2 Inch Drive Size and Full Polished Finish | CD2MFG 53YU93

WESTWARD 53YU93 1 Inch Alloy Steel Socket with 1/2 Inch Drive Size and Full Polished Finish

Item: CD2MFG Model: 53YU93
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
Drive Size1/2"
Drive TypeFemale Square , Hand
FinishFull Polish
Impact RatedNo
InsulatedNo
LockingNo
MaterialAlloy Steel
Non-sparkingNo
Number Of Points6
Output TypeHex
Overall Length3"
Sae Or MetricSAE
Socket DepthDeep
Socket Size1"
Socket Sizes1"
Tether CapableNot Tether Capable
Tether ReadyNo
Bolt Clearance18.4 mm
Measurement TypeSAE
Product TypeSocket
Socket Shape6-Point

Shipping Info:

Ship weight (kg) 0.279
Ship height (cm)10.16
Ship length (cm)7.62
Ship width (cm)10.16
Country of OriginCN

Product Variants

ProductModelDrive SizeSocket DepthFinishNumber Of PointsSae Or MetricDrive TypeSizeOverall LengthPrice
WESTWARD 20HW65 Socket 12 Pt. 3/4 Inch | AF6TRH 20HW653/4"StandardPolish12MetricHand-50 mm€10.79
WESTWARD 20HW66 Socket 12 Pt. 13/16 Inch | AF6TRJ 20HW663/4"StandardPolish12MetricHand-50 mm€10.34
WESTWARD 20HW67 Socket 12 Pt. 1-9/16 Inch | AF6TRK 20HW673/4"StandardPolish12MetricHand-62 mm€21.22
WESTWARD 20HW68 Socket 12 Pt. 28mm | AF6TRL 20HW683/4"StandardPolish12MetricHand-52 mm€12.27
WESTWARD 20HW69 Socket 12 Pt. 31mm | AF6TRM 20HW693/4"StandardChrome Plated12MetricHand-56 mm€14.73
WESTWARD 20HW70 Socket 12 Pt. 42mm | AF6TRN 20HW703/4"StandardChrome Plated12MetricHand-64 mm€22.37
WESTWARD 20HW71 Socket 12 Pt. 54mm | AF6TRP 20HW713/4"StandardChrome Plated12MetricHand-74 mm€35.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 53YU93 1 Inch Alloy Steel Socket with 1/2 Inch Drive Size and Full Polished Finish
€12.07 /unit