Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 53YT11 Socket, 7/8 Inch Size, 1 Inch Length, 12 Point, Chrome Finish, Steel | CH3QBE 53YT11

WESTWARD 53YT11 Socket, 7/8 Inch Size, 1 Inch Length, 12 Point, Chrome Finish, Steel

Item: CH3PXP Model: 53YT11
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
Drive Size3/8"
Drive TypeHand
FinishChrome Plated
Impact RatedNo
InsulatedNo
LockingNo
MaterialAlloy Steel
Measurement TypeSAE
Non-sparkingNo
Number Of Points12
Output TypeTriple Square
Overall Length1"
Socket DepthStandard
Socket ShapeTwelve Point
Socket Size7/8"
Socket Sizes7/8"
Tether CapableYes
Product TypeSocket
Tether ReadyYes

Shipping Info:

Ship weight (kg) 0.0855
Country of OriginCN

Product Variants

ProductModelDrive SizeNumber Of PointsSocket DepthOverall LengthTether CapableSocket SizeOutput TypeSocket ShapePrice
WESTWARD 53YV36 Socket, 1-3/16 Inch Size, 3 Inch Length, 12 Point, Chrome Finish, Steel | CH3PZM 53YV36 53YV361/2"12Deep3"No1.188"Triple Square-€15.28
WESTWARD 53YR66 Socket, 11/32 Inch Size, 1 Inch Length, 6 Point, Chrome Finish, Steel | CH3PZN 53YR66 53YR663/8"6Standard1"Yes11/32"Hex-€2.88
WESTWARD 53YR56 Socket, 6mm Size, 2 Inch Length, 12-Point, Chrome Finish, Steel | CH3PZW 53YR56 53YR561/4"12Deep2"Yes6 mmTriple Square-€3.48
WESTWARD 53YR62 Socket, 12mm Size, 2 Inch Length, 12 Point, Chrome Finish, Steel | CH3PZX 53YR62 53YR621/4"12Deep2"Yes12 mmTriple Square-€3.98
WESTWARD 53YV46 Socket, 16mm Size, 3 Inch Length, 12 Point, Chrome Finish, Steel | CH3PZY 53YV46 53YV461/2"12Deep3"No16 mmTriple Square-€7.05
WESTWARD 53YU81 Socket, 30mm Size, 1-1/2 Inch Length, 12 Point, Chrome Finish, Steel | CH3QAT 53YU81 53YU811/2"12Standard1 1/2"Yes30 mmTriple SquareTwelve Point€11.74
WESTWARD 53YR30 Socket, 4mm Size, 2 Inch Length, 6 Point, Chrome Finish, Steel | CH3QAU 53YR30 53YR301/4"6Deep2"Yes4 mmHexSix Point€4.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 53YT11 Socket, 7/8 Inch Size, 1 Inch Length, 12 Point, Chrome Finish, Steel
€5.61 /unit