Item | Socket Set |
Container Features | Dust Resistant |
Container Type | Plastic Case |
Drive Type | Hand |
Finish | Chrome |
Flex Socket Point Styles Included | None |
Impact Rated | No |
Includes Deep Sockets | Yes |
Includes Drive Tools | Yes |
Includes Flex Sockets | No |
Includes Socket Bits | No |
Includes Standard Sockets | Yes |
Includes Wrenches | No |
Insulated | No |
No Of Pieces | 86 |
Non-sparking | No |
Number Of Pieces | 86 |
Number Of Standard Sockets | 12 |
Sockets Included | (70) Standard 6 Point, 12 Point |
Std. Socket Point Styles Included | 12, 6 |
Tether Capable | Not Tether Capable |
Tether Style | Tether Capable |
Deep Socket Style/size | Deep 12-Point: 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, Deep 6-Point: 3/16", 7/32", 1/4", 9/32" |
Drive Size | 1/4", 3/8", 1/2" |
Drive Tools Included | Pear Head Ratchet: 1/2" Drive |
Flex Socket Count/style | None |
Material | Alloy Steel |
Measurement Type | Metric, SAE |
Socket Shape | 12 Point, 6 Point |
Socket Size | 1/2", 1/4", 10 mm, 11 mm, 11/16", 11/32", 12 mm, 13 mm, 13/16", 14 mm, 15 mm, 15/16", 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 3/16", 3/8", 4 mm, 4.5 mm, 5 mm, 5.5 mm, 5/16", 5/32", 5/8", 6 mm, 7 mm, 7/16", 7/32", 7/8", 8 mm, 9 mm, 9/16", 9/32" |
Socket Size Range | 5/32" to 1" |
Standard Socket Style/size | Standard 12 Point. 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", Standard 12 Point. 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", Standard 12 Point. 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, Standard 6 Point. 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 19 mm, Standard 6 Point. 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", Standard 6 Point. 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, Standard 6 Point. 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2" |
Standards | ASME |