Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 53PN68 Socket Set, 1/2 Inch Drive Size, 10 Pieces, 22 To 32mm Size Range, 6-Point | CJ3LWW

WESTWARD 53PN68 Socket Set, 1/2 Inch Drive Size, 10 Pieces, 22 To 32mm Size Range, 6-Point

Item: CJ3LWW Model: 53PN68
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€84.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Set
Container FeaturesRemovable Top
Container TypeRail
Drive TypeHand
Impact RatedNo
Includes Deep SocketsYes
Includes Drive ToolsNo
Includes Flex SocketsNo
Includes Socket BitsNo
Includes Standard SocketsNo
Includes WrenchesNo
InsulatedNo
Measurement TypeMetric
No Of Pieces10
Non-sparkingNo
Sae Or MetricMetric
Socket Size Range22 mm to 32 mm
Sockets Included(10) Deep 6-Point
Tether ReadyYes
Tether StyleTether Capable
Deep Socket Style/sizeDeep 6-Point: 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 32 mm
Drive Size1/2"
FinishChrome
Flex Socket Count/styleNone
Number Of Pieces10
Socket Shape6-Point
Socket Size22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 32
StandardsANSI

Shipping Info:

Ship weight (kg) 3.69
Country of OriginCN

Product Variants

ProductModelMeasurement TypeFinishNumber Of PiecesSocket Size RangeDrive SizeNo Of PiecesIncludes Deep SocketsIncludes WrenchesPrice
WESTWARD 1EZR9 Socket Set 3/8 Drive 10 Pc | AA9RZZ 1EZR9MetricChrome1010 mm to 19 mm3/8"10NoNo€206.49
WESTWARD 1KEH7 Socket Set 3/8 Drive 49 Pc | AB2AKF 1KEH7-Full Polish Chrome Plated49-3/8"49YesNo€280.37
WESTWARD 42W522 Socket Set 1 Drive 17 Pc | AD4PUY 42W522-Chrome17-1"17NoNo€728.05
WESTWARD 4LXC7 Socket Set 1/2 Drive 11 Pc | AD8RHR 4LXC7-Full Polish Chrome Plated11-1/2"11YesNo€161.50
WESTWARD 4PL98 Socket Set 3/8 Drive 20 Pc | AD9CYW 4PL98-Chrome20-3/8"20--€66.35
WESTWARD 4YP81 Socket Set 3/4 Drive 21 Pc | AE2NLQ 4YP81-Chrome21-3/4"21NoNo€1,155.36
WESTWARD 4YP83 Socket Set 3/4 Drive 21 Pc | AE2NLR 4YP83-Chrome2119 mm to 50 mm3/4"21NoNo€1,172.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 53PN68 Socket Set, 1/2 Inch Drive Size, 10 Pieces, 22 To 32mm Size Range, 6-Point
€84.18 /unit