Item | Socket Set |
Container Features | Dust Resistant |
Container Type | Plastic Case |
Drive Type | Hand |
Impact Rated | No |
Includes Deep Sockets | Yes |
Includes Drive Tools | No |
Includes Flex Sockets | No |
Includes Socket Bits | No |
Includes Standard Sockets | Yes |
Includes Wrenches | No |
Insulated | No |
Measurement Type | Metric |
No Of Pieces | 44 |
Non-sparking | No |
Number Of Standard Sockets | 22 |
Sae Or Metric | Metric |
Socket Size Range | 10 mm to 32 mm |
Sockets Included | (27) Standard 12-Point |
Std. Socket Point Styles Included | 12 |
Tether Ready | Yes |
Tether Style | Tether Capable |
Deep Socket Style/size | Deep 12-Point: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 32 mm |
Drive Size | 1/2" |
Finish | Chrome |
Flex Socket Count/style | None |
Socket Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 32 mm |
Standards | ANSI |