Item | Socket Set |
Container Features | Dust Resistant |
Container Type | Plastic Case |
Corrosion Resistance | Yes |
Deep Socket Point Styles Included | 12 |
Drive Size | 1/4" |
Drive Type | Hand |
Finish | Chrome |
Flex Socket Point Styles Included | None |
Head Shape | Round |
Head Type | Standard |
Impact Rated | No |
Includes Deep Sockets | Yes |
Includes Drive Tools | Yes |
Includes Flex Sockets | No |
Includes Socket Bits | No |
Includes Standard Sockets | Yes |
Includes Wrenches | No |
Insulated | No |
Locking | No |
No Of Pieces | 47 |
Non-sparking | No |
Number Of Geared Teeth | 84 |
Number Of Pieces | 47 |
Number Of Standard Sockets | 22 |
Products By Industry | Electrical |
Reversible | No |
Sockets Included | (22) Deep 12-Point, (22) Standard 12-Point |
Std. Socket Point Styles Included | 12 |
Tether Capable | Not Tether Capable |
Tether Ready Drive Tools | Tether Capable |
Tether Style | Tether Capable |
Container Lxwxh | 11 1/2" x 7 1/8" x 1 31/32" |
Corrosion Resistant | Yes |
Deep Socket Style/size | Deep 12-Point: 3.5 mm, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, Deep 12-Point: 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2" |
Drive Tools Included | 5" Round Head Ratchet |
Flex Socket Count/style | None |
Includes | 1/2 in. 1/4" Drive 12 pt. Deep: 5/32", 1/2 in. 1/4" Drive 12 pt. std.: 3.5mm, 1/4", 1/4" Drive 12 pt. std.: 5/32", 11/32", 3/16", 3/8", 4.5mm, 4mm, 5.5mm, 5/16", 5mm, 6mm, 7/32", 7mm, 8mm, 9, 9/32 in |
Material | Alloy Steel |
Measurement Type | Metric, SAE |
Minimum Arc Swing | 5° |
Reversing | No |
Socket Shape | 12-Point |
Socket Size | 1/2". 1/4", 1/4", 11/32", 3.5 mm, 3/16", 3/8", 4 mm, 4.5 mm, 5 mm, 5.5 mm, 5/16", 5/32", 6 mm, 7 mm, 7/16", 7/32", 8 mm, 9 mm, 9/32" |
Socket Size Range | 5/32" to 1/2" |
Standard Socket Style/size | Standard 12 Point 3.5 mm, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, Standard 12 Point 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2" |
Tether Ready Sockets | Tether Capable |