Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 53JW94 Linemans Plier, 1 3/8 Inch Jaw Length, 1 Inch Jaw Width, 1/2 Inch Jaw Thick | CU9XQR

WESTWARD 53JW94 Linemans Plier, 1 3/8 Inch Jaw Length, 1 Inch Jaw Width, 1/2 Inch Jaw Thick

Item: CU9XQR Model: 53JW94
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLinemans Plier
Fish Tape PullerNo
Grip StyleDeluxe Cushion
Handle StyleErgonomic
High LeverageNo
InsulatedNo
Jaw Length1 3/8"
Jaw Opening TypeManual
Jaw Thickness1/2"
Jaw Width1"
MaterialSteel
Non SparkingNo
Non-sparkingNo
Overall Length8"
Plier MaterialSteel
Plier Product GroupPliers
Spring ReturnNo
Tether ReadyNo
TypeLineman's Pliers
Wire CrimperNo

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelJaw LengthJaw WidthJaw ThicknessOverall LengthHandle StyleJaw Opening TypeGrip StyleSpring ReturnPrice
WESTWARD 53JX10 Linemans Plier, Flat, 4 1/2 Inch Overall Length, 3/4 Inch Jaw Length, 1/4 Inch Jaw Width | CU9XQT 53JX103/4"1/4"1/4"4 1/2"DippedSpring ReturnStandard CushionYes€14.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 53JW94 Linemans Plier, 1 3/8 Inch Jaw Length, 1 Inch Jaw Width, 1/2 Inch Jaw Thick
€20.59 /unit