Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 52NZ81 Grease Fitting Adapter, Steel, Yellow, 1/4 28 Thread Size, 3/4 Inch Overall Length | CU9XTQ

WESTWARD 52NZ81 Grease Fitting Adapter, Steel, Yellow, 1/4 28 Thread Size, 3/4 Inch Overall Length

Item: CU9XTQ Model: 52NZ81
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.15 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting Adapter
Accessory TypeGrease Fitting Adapter
ColorYellow
Head Angle180°
MaterialSteel
Overall Length3/4"
Thread Size1/4"-28
Thread TypeSAE LT
Compatible With Grainger Part Number52NZ29, 52NZ32, 52NZ57, 52NZ58, 52NZ59, 52NZ61, 52NZ66, 52NZ71, 52NZ74, 52NZ83, 52NZ85, 52NZ96, 52PA05, 52PA07, 52PA20, 52PA21
End 1 Thread GenderFemale
End 1 Thread Size1/8"-27
End 1 Thread TypeNPTF
End 2 Thread GenderMale
End 2 Thread Size1/4"-28
End 2 Thread TypeSAE LT
Product TypeFitting Adapter
Resistance PropertiesCorrosion Resistant

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginIN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 52NZ81 Grease Fitting Adapter, Steel, Yellow, 1/4 28 Thread Size, 3/4 Inch Overall Length
€11.15 /pack