Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WESTWARD 4YR63 Hammer Set Ball Pein | AE2NRH

WESTWARD 4YR63 Hammer Set Ball Pein

Item: AE2NRH Model: 4YR63
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€33.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Pein Hammer Set
Container TypeBox
Dead Blow HammerNo
Grip TypePlain
Hammer Set TypeBall Pein Hammer Set
Handle MaterialHickory , Wood
Non SparkingNo
Tether CapableTether Capable
Face Diameter1 3/16", 1 35/64"
Grip StylePlain
Hammers Included16 oz Ball Pein, 32 oz Ball Pein
Head Weight452g, 905g
Non-sparkingNo
Overall Length14", 16"

Shipping Info:

Ship weight (kg) 1.44
Ship height (cm)15.24
Ship length (cm)48.01
Ship width (cm)14.22
HS code8205203000
Country of OriginIN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 4YR63 Hammer Set Ball Pein
€33.09 /unit