Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 4YP62 Impact Socket Set, 1/2 Inch Drive Size, Alloy Steel, Black Oxide | CH6KDM 4YP62

WESTWARD 4YP62 Impact Socket Set, 1/2 Inch Drive Size, Alloy Steel, Black Oxide

Item: CH6KDM Model: 4YP62
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€79.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImpact Socket Set
Compatible Fastener TypeBolts
Container FeaturesDust Resistant
Container Height18 13/64"
Container Length2 5/32"
Container TypePlastic Case
Container Width4 7/16"
Deep Socket Point Styles Included6
Drive Size1/2"
Drive TypeImpact
FinishManganese Phosphate
Impact RatedYes
IncludesBlow Molded Case
Includes Deep SocketsYes
Includes Drive ToolsNo
Includes Standard SocketsNo
InsulatedNo
LockingYes
MaterialAlloy Steel
Non-magneticNo
Non-sparkingNo
Number Of Deep Sockets11
Number Of Pieces11
Size Range1/2" to 1 1/8"
Socket DepthDeep
Sockets Included1 In, 1-1/16, 1-1/8 In, 1/2 In, 11/16 In, 13/16 In, 15/16 In, 3/4 In, 5/8 In, 7/8 In, 9/16 In
Tether CapableNo
Deep Socket Style/sizeDeep 6-Point: 1", 1-1/16", 1-1/8", 1/2", 11/16", 13/16", 15/16", 3/4", 5/8", 7/8", 9/16"
Measurement TypeSAE
Socket Shape6-Point
Socket Size1", 1 1/16", 1 1/8", 1/2", 11/16", 13/16", 15/16", 3/4", 5/8", 7/8", 9/16"
Socket Size Range1/2" to 1 1/8"
Tether ReadyNo

Shipping Info:

Ship weight (kg) 3.2877
Country of OriginTW

Product Variants

ProductModelFinishNumber Of PiecesDrive SizeSocket TypeSae Or MetricSocket DepthLockingCompatible Fastener TypePrice
WESTWARD 21WL54 Impact Socket Set 3/4 Drive 10 Pc | AB6KZY 21WL54Black Oxide93/4"6 Pt DeepMetricDeepNoBolts, Screws, Studs€230.79
WESTWARD 21WM43 Impact Socket Set 1 Drive 28 Pc | AB6LDU 21WM43Black Oxide271"6 Pt Std-StandardNoBolts, Screws, Studs€1,592.39
WESTWARD 4PRC5 Impact Socket Set 1/2 Drive 19 Pc | AD9DMC 4PRC5Black Oxide191/2"6 Pt Deep-DeepYesBolts€233.40
WESTWARD 4PRE3 Impact Socket Set 1/4 Drive 48 Pc | AD9DMH 4PRE3Black Oxide481/4"6 Pt Std, 6 Pt Deep-Deep, StandardYesBolts€275.52
WESTWARD 4PRE9 Impact Socket Set 3/8 Drive 12 Pc | AD9DMP 4PRE9Black Oxide123/8"6 Pt StdSAEStandardYesBolts€114.63
WESTWARD 4PRF3 Impact Socket Set 3/8 Drive 24 Pc | AD9DMT 4PRF3Black Oxide243/8"6 Pt Std-StandardNoBolts€116.48
WESTWARD 4PRG3 Impact Socket Set 1/2 Drive 13 Pc | AD9DMY 4PRG3Black Oxide131/2"6 Pt Deep-DeepNoBolts€130.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 4YP62 Impact Socket Set, 1/2 Inch Drive Size, Alloy Steel, Black Oxide
€79.27 /unit