Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 4YP39 Poultry Shear 9 Inch Overall Length 3 1/2 Inch Cut | AE2NKK

WESTWARD 4YP39 Poultry Shear 9 Inch Overall Length 3 1/2 Inch Cut

Item: AE2NKK Model: 4YP39
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPoultry Shear
AdjustableNo
Blade EdgeStraight
Blade MaterialStainless Steel
Cutting EdgeKnife
Cutting Length3 1/2"
Handle ColorBlue
Handle DesignEnlarged Lower Ring
Handle MaterialNylon
Handle StyleOffset
Handle TypeErgonomic With Enlarged Lower Ring
Left/right HandRight
Overall Length9"
Point TypeSharp
Tip ShapeSharp
Fda CompliantNo
Length Of Cut3 1/2"
Nsf CertifiedNo
Product TypePoultry Shears

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)2.03
Ship length (cm)28.96
Ship width (cm)11.68
HS code8201500000
Country of OriginTW

Product Variants

ProductModelBlade MaterialPrice
WESTWARD 4YP40 Poultry Shear 8 Inch Overall Length 3 1/8 Inch Cut | AE2NKL 4YP40Stainless Steel€27.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 4YP39 Poultry Shear 9 Inch Overall Length 3 1/2 Inch Cut
€31.45 /unit