Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 4PM16 8 Piece Precision Tool Set | AD9DDH

WESTWARD 4PM16 8 Piece Precision Tool Set

Item: AD9DDH Model: 4PM16
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€160.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPrecision Pliers Set
Additional Tool FunctionsWire Cutter
Container TypePouch
Esd SafeNo
Grip StyleStandard Cushion
Handle ColorBlue
Handle StyleDipped
Handle TypeDipped
Includes4 11/16 In Lineman'S Plier, 4 3/4 In Bent Nose Plier, 4 3/8 In Diagonal Cutting Plier, 4 7/8 In Flat Nose Plier, 4 7/8 In Long Nose Plier, 4 7/8 In Round Nose Plier, 4 In End Cutting Nipper, 5 5/8 In Needle Nose Plier
InsulatedNo
Jaw Bend
Jaw Opening TypeSpring Return
MaterialSteel
No. Of Pieces8
Number Of Pieces8
Number Of Pliers8
Plier MaterialSteel
Plier Product GroupPlier Sets
Spring ReturnYes
Tether CapableNot Tether Capable
Tether ReadyNo
Esd-safeNo
Tool FunctionsWire Cutter

Shipping Info:

Ship weight (kg) 0.558
Ship height (cm)1.02
Ship length (cm)29.21
Ship width (cm)1.02
HS code8203206030
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 4PM16 8 Piece Precision Tool Set
€160.54 /unit