Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 4PM09 Pry Bar Set | AD9DDD

WESTWARD 4PM09 Pry Bar Set

Item: AD9DDD Model: 4PM09
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€125.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPry Bar Set
Number Of Pieces2
End Angle StyleOffset
Overall Length12", 15", 18", 24"
Set TypePry Bar Set

Shipping Info:

Ship weight (kg) 3.06
Ship height (cm)5.84
Ship length (cm)64.26
Ship width (cm)14.48
HS code8205593010
Country of OriginUS

Product Variants

ProductModelNumber Of PiecesOverall LengthPrice
WESTWARD 2AJL2 Plastic Handle Pry Bar Set 3 Pc | AB8YPW 2AJL23-€70.00
WESTWARD 31MA23 Pry Bar Curved High Carbon Steel 3pcs. | AH3FNT 31MA2335 1/2", 7", 9 1/2"€16.18
WESTWARD 31MA33 Pry Bar Curved High Carbon Steel 4 pcs. | AH3FPD 31MA334-€77.82
WESTWARD 31MA40 Pry Bar Curved High Carbon Steel 3pcs. | AH3FPK 31MA403-€50.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 4PM09 Pry Bar Set
€125.86 /unit