Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 4NZK1 Combination Flare Nut Wrench Metric 6-35/64in L | AD9BAB

WESTWARD 4NZK1 Combination Flare Nut Wrench Metric 6-35/64in L

Item: AD9BAB Model: 4NZK1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCombination Flare Nut Wrench
Box End StyleDouble Hex
ColorSilver
Corrosion ResistanceYes
End TypeDouble End
FinishChrome
Flexible Head180°
Handle TypeOne Piece
Head MovementFlexible
Head Size10 mm x 12 mm
Head TypeFlexible
InsulatedNo
MaterialAlloy Steel
Measurement TypeMetric
Non-magneticNo
Non-sparkingNo
Number Of Points6
RatchetingNo
ReversingNo
Sae Or MetricMetric
Size10 mm x 12 mm
Tether CapableNot Tether Capable
Tether StyleTether Capable
Wrench MaterialSteel
Wrench Product GroupingWrenches
Wrench ShapeStraight
Corrosion ResistantYes
Head Thickness27/64", 55/64"
Overall Length7 1/2"
Single End/double EndDouble End
Weight0.35 lbs.

Shipping Info:

Ship weight (kg) 0.117
Ship height (cm)6.6
Ship length (cm)20.83
Ship width (cm)10.16
HS code8204110030
Country of OriginCN

Product Variants

ProductModelHead SizeRatchetingMeasurement TypeHead TypeMaterialFinishTether StyleOverall LengthPrice
WESTWARD 4NZK2 Combination Flare Nut Wrench Metric 7-1/32in L | AD9BAC 4NZK213 mm x 14 mmNoMetricFlexibleAlloy SteelChromeTether Capable8 1/2"€29.10
WESTWARD 4NZK3 Combination Flare Nut Wrench Metric 7-39/64in L | AD9BAD 4NZK315 mm x 17 mmNoMetricFlexibleAlloy SteelChromeTether Capable-€32.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 4NZK1 Combination Flare Nut Wrench Metric 6-35/64in L
€29.68 /unit