Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 4MHE5 Punch Blank 0.401 Inch 6-1/2 Inch Round | AD8TYX

WESTWARD 4MHE5 Punch Blank 0.401 Inch 6-1/2 Inch Round

Item: AD8TYX Model: 4MHE5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPunch Blank
Collar TypeRound
MaterialAlloy Steel
Overall Length6 1/2"
Shank ShapeRound
Shank Size0.401"
Tip Width1/2"
Chisel Collar TypeRound
Compatible With Manufacturer Part NumberACL-023
Compatible With Product TypeAir Hammer
Cutting ApplicationDigging
Material Grade42CRMO
Non-sparkingNo
Point TypeGround Rod Driver
Shank DesignRound

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)2.03
Ship length (cm)5.08
Ship width (cm)16.76
HS code8207906000
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 4MHE5 Punch Blank 0.401 Inch 6-1/2 Inch Round
€11.05 /unit