Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 4MGY8 Flat Chisel 0.680 Inch 9 Inch Round | AD8TWD

WESTWARD 4MGY8 Flat Chisel 0.680 Inch 9 Inch Round

Item: AD8TWD Model: 4MGY8
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat Chisel
Collar TypeRound
MaterialAlloy Steel
Overall Length9"
Shank ShapeRound
Shank Size17/25"
Tip Width1"
Chisel Collar TypeRound
Chisel Tip Width1"
Compatible With Manufacturer Part NumberACL-012
Cutting ApplicationSurface Removal
Material Grade42CRMO
Non-sparkingNo
Point TypeScaling Chisel
Shank DesignRound

Shipping Info:

Ship weight (kg) 0.5175
Ship height (cm)2.03
Ship length (cm)6.35
Ship width (cm)22.61
HS code8207906000
Country of OriginCN

Product Variants

ProductModelOverall LengthShank SizeShank ShapeTip WidthMaterialShank LengthCollar TypePrice
WESTWARD 4MGY3 Flat Chisel 0.580 Inch 9 Inch Oval | AD8TVY 4MGY39"0.58"Hex1"Alloy Steel-Oval€17.49
WESTWARD 4MGY4 Flat Chisel 0.580 Inch 12 Inch Oval | AD8TVZ 4MGY412"0.58"Hex1"Alloy Steel-Oval€19.21
WESTWARD 4MGZ1 Flat Chisel 0.680 Inch 12 Inch Round | AD8TWF 4MGZ112"0.58"Hex1"Alloy Steel-Round€20.90
WESTWARD 4MGZ2 Flat Chisel 0.680 Inch 9 Inch Oval | AD8TWG 4MGZ29"17/25"Round1"Alloy Steel-Oval€18.30
WESTWARD 4MGZ3 Flat Chisel 0.680 Inch 12 Inch Oval | AD8TWH 4MGZ312"17/25"Round1"Alloy Steel-Oval€50.85
WESTWARD 4MHA1 Flat Chisel B1/cleco 0.500 Inch 7 Inch | AD8TXN 4MHA17"1/2"Square3/4"Alloy Steel--€12.30
WESTWARD 4MHA2 Flat Chisel B1/cleco 0.500 Inch 7 Inch | AD8TXP 4MHA27"1/2"Square1 3/8"Alloy Steel--€11.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 4MGY8 Flat Chisel 0.680 Inch 9 Inch Round
€28.10 /unit