Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 4LZG9 Impact Screwdriver Bit Slotted 3/8 Drive | AD8TCT

WESTWARD 4LZG9 Impact Screwdriver Bit Slotted 3/8 Drive

Item: AD8TCT Model: 4LZG9
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImpact Screwdriver Bit
ApplicationsPower
Bit StyleSlotted
Drive Size3/8"
Drive TypeHex
FinishBlack Oxide
Hex Shank Size1/4"
Impact RatedYes
Length0.312"
Number Of Points2
Overall Length1 1/2"
Sae Or MetricSAE
Shank TypeHex
Single End/double EndSingle End
Tip TypeSlotted
Application - ToolsPower
For Use With5/16" Impact He x Bit Holder
Overall Bit Length1 1/2"
Shank StyleHex

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.52
Ship length (cm)6.86
Ship width (cm)1.52
HS code8207906000
Country of OriginTW

Product Variants

ProductModelHex Shank SizeDrive SizeOverall LengthBit StyleDrive TypeSae Or MetricNumber Of PointsTip TypePrice
WESTWARD 4LZH1 Impact Screwdriver Bit Slotted 3/8 Drive | AD8TCU 4LZH13/8"3/8"1 1/2"SlottedHexSAE2Slotted€1.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 4LZG9 Impact Screwdriver Bit Slotted 3/8 Drive
€1.68 /unit