Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WESTWARD 4LYY8 Impact Socket Adapter 1/2 Inch x 3/4in | AD8RZY

WESTWARD 4LYY8 Impact Socket Adapter 1/2 Inch x 3/4in

Item: AD8RZY Model: 4LYY8
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€17.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImpact Socket Adapter
Drive Size1/2"
Drive TypeImpact
FinishBlack Oxide
Impact RatedYes
Input Drive GenderFemale
Input Drive ShapeSquare
Input Drive Size1/2"
InsulatedNo
LockingYes
MaterialAlloy Steel
Non-sparkingNo
Number Of Pieces1
Number Of Points4
Output Drive GenderMale
Output Drive ShapeSquare
Output Drive Size3/4"
Output Drive TypeMale Square
Overall Length2"
Measurement TypeSAE
StandardsASME

Shipping Info:

Ship weight (kg) 0.171
Ship height (cm)13.97
Ship length (cm)13.97
Ship width (cm)10.16
HS code8466100175
Country of OriginTW

Product Variants

ProductModelOutput Drive SizeOverall LengthInput Drive SizeInput Drive GenderInput Drive ShapeOutput Drive GenderOutput Drive ShapeNumber Of PiecesPrice
WESTWARD 4LYY7 Impact Socket Adapter 1/2 Inch x 3/8in | AD8RZX 4LYY73/8"3"1/2"FemaleSquareMaleSquare1€5.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 4LYY8 Impact Socket Adapter 1/2 Inch x 3/4in
€17.15 /unit