Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 4LYF8 Flex Impact Socket 3/8in Drive 11mm 6pts | AD8RUP

WESTWARD 4LYF8 Flex Impact Socket 3/8in Drive 11mm 6pts

Item: AD8RUP Model: 4LYF8
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlex Impact Socket
Category TypeImpact Socket
ColorBlack
Compatible Fastener TypeBolts
Drive Size3/8"
FinishBlack Oxide
Impact RatedYes
InsulatedNo
LockingYes
MaterialChrome Molybdenum Steel
Measurement TypeMetric
Non-magneticNo
Non-sparkingNo
Number Of Points6
Overall Length3 9/64"
Sae Or MetricMetric
Socket DepthDeep
Socket Length3 9/64"
Tether CapableNo
Drive TypeImpact
Socket Size11 mm
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.1395
Ship height (cm)13.97
Ship length (cm)20.32
Ship width (cm)13.97
HS code8204200000
Country of OriginTW

Product Variants

ProductModelOverall LengthSocket DepthSocket SizeSocket LengthDrive SizeNumber Of PointsFinishMaterialPrice
WESTWARD 4LYF4 Flex Impact Socket 3/8in Drive 1 Inch 6pts | AD8RUK 4LYF43.156"Deep1"-3/8"6Black OxideChrome Molybdenum Steel€16.55
WESTWARD 4LYG3 Flex Impact Socket 3/8in Drive 14mm 6pts | AD8RUU 4LYG33 9/64"Deep-3 9/64"3/8"6Black OxideChrome Molybdenum Steel€18.71
WESTWARD 4LYH8 Flex Impact Socket 3/8in Drive 1 Inch 6pts | AD8RVH 4LYH82.094"Standard1"-3/8"6Black OxideChrome Molybdenum Steel€13.77
WESTWARD 4LYH9 Flex Impact Socket 3/8in Drive 1/2 Inch 6pts | AD8RVJ 4LYH92.094"Standard1/2"-3/8"6Black OxideChrome Molybdenum Steel€17.79
WESTWARD 4LYJ1 Flex Impact Socket 3/8in Drive 11/16 Inch 6pts | AD8RVK 4LYJ12.094"Standard11/16"-3/8"6Black OxideChrome Molybdenum Steel€15.94
WESTWARD 4LYJ2 Flex Impact Socket 3/8in Drive 13/16 Inch 6pts | AD8RVL 4LYJ22 3/32"Standard13/16"2 3/32"3/8"6Black OxideChrome Molybdenum Steel€11.54
WESTWARD 4LYJ3 Flex Impact Socket 3/8in Drive 15/16 Inch 6pts | AD8RVM 4LYJ32.094"Standard15/16"-3/8"6Black OxideChrome Molybdenum Steel€12.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 4LYF8 Flex Impact Socket 3/8in Drive 11mm 6pts
€14.97 /unit