Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 4LXZ1 Impact Socket 1/4 Inch Drive 13mm 6pts | AD8RPK

WESTWARD 4LXZ1 Impact Socket 1/4 Inch Drive 13mm 6pts

Item: AD8RPK Model: 4LXZ1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImpact Socket
Category TypeImpact Socket
ColorBlack
Compatible Fastener TypeBolts
Drive Size1/4"
FinishBlack Oxide
Impact RatedYes
InsulatedNo
LockingYes
MaterialChrome Molybdenum Steel
Measurement TypeMetric
Non-magneticNo
Non-sparkingNo
Number Of Points6
Overall Length1.969"
Sae Or MetricMetric
Socket DepthStandard
Tether CapableNo
Drive TypeImpact
Socket Length1 31/32"
Socket Size13 mm
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)13.97
Ship length (cm)13.97
Ship width (cm)10.16
HS code8204200000
Country of OriginTW

Product Variants

ProductModelOverall LengthSocket DepthSocket LengthSocket SizeDrive SizeNumber Of PointsFinishMaterialPrice
WESTWARD 4LXV7 Impact Socket 1/4 Inch Drive 1/2 Inch 6pts | AD8RNC 4LXV71 11/16"Deep1 11/16"1/2"1/4"6Black OxideChrome Molybdenum Steel€3.11
WESTWARD 4LXV8 Impact Socket 1/4 Inch Drive 1/4 Inch 6pts | AD8RND 4LXV81.688"Deep-1/4"1/4"6Black OxideChrome Molybdenum Steel€3.07
WESTWARD 4LXV9 Impact Socket 1/4 Inch Drive 10mm 6pts | AD8RNE 4LXV91 11/16"Deep1 11/16"-1/4"6Black OxideChrome Molybdenum Steel€4.40
WESTWARD 4LXW1 Impact Socket 1/4 Inch Drive 11/32in 6pts | AD8RNF 4LXW11.688"Deep-11/32"1/4"6Black OxideChrome Molybdenum Steel€3.56
WESTWARD 4LXW2 Impact Socket 1/4 Inch Drive 11mm 6pts | AD8RNG 4LXW21 11/16"Deep1 11/16"-1/4"6Black OxideChrome Molybdenum Steel€4.75
WESTWARD 4LXW3 Impact Socket 1/4 Inch Drive 12mm 6pts | AD8RNH 4LXW31.688"Deep--1/4"6Black OxideChrome Molybdenum Steel€3.74
WESTWARD 4LXW4 Impact Socket 1/4 Inch Drive 13mm 6pts | AD8RNJ 4LXW41 11/16"Deep1 11/16"-1/4"6Black OxideChrome Molybdenum Steel€4.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 4LXZ1 Impact Socket 1/4 Inch Drive 13mm 6pts
€2.52 /unit