Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 4LGU1 Adjustable Hand Reamer 1 13/16-2 7/32 16 High Speed Steel | AD8PGC

WESTWARD 4LGU1 Adjustable Hand Reamer 1 13/16-2 7/32 16 High Speed Steel

Item: AD8PGC Model: 4LGU1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€191.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Blade Hand Reamer
Blade TypeStraight
FinishBlack Oxide
MaterialTool Steel
Number Of Pieces1
Overall Length16"
ShankStraight
Shank TypeStraight
Material - MachiningHigh Speed Steel
Max. Reamer Size2 7/32"
Measurement SystemFractional Inch
Min. Reamer Size1 13/16"
Shank Type - MachiningStraight
Size Range1 13/16" to 2 7/32"

Shipping Info:

Ship weight (kg) 3.375
Ship height (cm)6.35
Ship length (cm)42.93
Ship width (cm)13.46
HS code8207600035
Country of OriginIN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 4LGU1 Adjustable Hand Reamer 1 13/16-2 7/32 16 High Speed Steel
€191.98 /unit