Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WESTWARD 4LGT9 Adjustable Hand Reamer 1 1/2-1 13/16 14 High Speed Steel | AD8PGB

WESTWARD 4LGT9 Adjustable Hand Reamer 1 1/2-1 13/16 14 High Speed Steel

Item: AD8PGB Model: 4LGT9
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€137.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Blade Hand Reamer
Blade TypeStraight
FinishBlack Oxide
MaterialHigh Speed Steel
Number Of Pieces1
Overall Length14"
ShankStraight
Shank TypeStraight

Shipping Info:

Ship weight (kg) 2.205
Ship height (cm)10.67
Ship length (cm)37.85
Ship width (cm)12.7
HS code8207600035
Country of OriginIN

Product Variants

ProductModelMaterialOverall LengthSize RangeFinishShankNumber Of PiecesBlade TypePrice
WESTWARD 4LGR4 Adjustable Hand Reamer 3/8-13/32 4 3/4 High Speed Steel | AD8PFL 4LGR4High Speed Steel4 3/4"3/8" to 13/32"Black OxideStraight1Straight€27.35
WESTWARD 4LGR5 Adjustable Hand Reamer 13/32-7/16 5 High Speed Steel | AD8PFM 4LGR5High Speed Steel5"13/32" to 7/16"Black OxideStraight1Straight€23.90
WESTWARD 4LGR6 Adjustable Hand Reamer 7/16-15/32 5 1/4 High Speed Steel | AD8PFN 4LGR6High Speed Steel5 1/4"7/16" to 15/32"Black OxideStraight1Straight€27.97
WESTWARD 4LGR7 Adjustable Hand Reamer 15/32-17/32 5 1/2 High Speed Steel | AD8PFP 4LGR7High Speed Steel5 1/2"15/32" to 17/32"Black OxideStraight1Straight€30.95
WESTWARD 4LGR9 Adjustable Hand Reamer 19/32-21/32 6 1/4 High Speed Steel | AD8PFR 4LGR9High Speed Steel6 1/4"19/32" to 21/32"Black OxideStraight1Straight€33.62
WESTWARD 4LGT1 Adjustable Hand Reamer 21/32-23/32 6 3/4 High Speed Steel | AD8PFT 4LGT1High Speed Steel6 3/4"21/32" to 23/32"Black OxideStraight1Straight€37.73
WESTWARD 4LGT2 Adjustable Hand Reamer 23/32-25/32 7 High Speed Steel | AD8PFU 4LGT2High Speed Steel7"23/32" to 25/32"Black OxideStraight1Straight€41.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 4LGT9 Adjustable Hand Reamer 1 1/2-1 13/16 14 High Speed Steel
€137.36 /unit