Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 4LGT7 Adjustable Hand Reamer 1 3/16 -1 11/32 11 High Speed Steel | AD8PFZ

WESTWARD 4LGT7 Adjustable Hand Reamer 1 3/16 -1 11/32 11 High Speed Steel

Item: AD8PFZ Model: 4LGT7
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€87.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Blade Hand Reamer
Blade TypeStraight
FinishBlack Oxide
MaterialHigh Speed Steel
Number Of Pieces1
Overall Length11"
ShankStraight
Shank TypeStraight
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch
Shank Type - MachiningStraight

Shipping Info:

Ship weight (kg) 0.855
Ship height (cm)10.16
Ship length (cm)29.72
Ship width (cm)18.03
HS code8207600035
Country of OriginIN

Product Variants

ProductModelMaterialOverall LengthSize RangeFinishShankNumber Of PiecesBlade TypePrice
WESTWARD 4LGR4 Adjustable Hand Reamer 3/8-13/32 4 3/4 High Speed Steel | AD8PFL 4LGR4High Speed Steel4 3/4"3/8" to 13/32"Black OxideStraight1Straight€27.35
WESTWARD 4LGR5 Adjustable Hand Reamer 13/32-7/16 5 High Speed Steel | AD8PFM 4LGR5High Speed Steel5"13/32" to 7/16"Black OxideStraight1Straight€23.90
WESTWARD 4LGR6 Adjustable Hand Reamer 7/16-15/32 5 1/4 High Speed Steel | AD8PFN 4LGR6High Speed Steel5 1/4"7/16" to 15/32"Black OxideStraight1Straight€27.97
WESTWARD 4LGR7 Adjustable Hand Reamer 15/32-17/32 5 1/2 High Speed Steel | AD8PFP 4LGR7High Speed Steel5 1/2"15/32" to 17/32"Black OxideStraight1Straight€30.95
WESTWARD 4LGR9 Adjustable Hand Reamer 19/32-21/32 6 1/4 High Speed Steel | AD8PFR 4LGR9High Speed Steel6 1/4"19/32" to 21/32"Black OxideStraight1Straight€33.62
WESTWARD 4LGT1 Adjustable Hand Reamer 21/32-23/32 6 3/4 High Speed Steel | AD8PFT 4LGT1High Speed Steel6 3/4"21/32" to 23/32"Black OxideStraight1Straight€37.73
WESTWARD 4LGT2 Adjustable Hand Reamer 23/32-25/32 7 High Speed Steel | AD8PFU 4LGT2High Speed Steel7"23/32" to 25/32"Black OxideStraight1Straight€41.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 4LGT7 Adjustable Hand Reamer 1 3/16 -1 11/32 11 High Speed Steel
€87.45 /unit