Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WESTWARD 4KU93 Protractor Steel 6 In | AD8KWL

WESTWARD 4KU93 Protractor Steel 6 In

Item: AD8KWL Model: 4KU93
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€28.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSteel Protractor
BackFlat
BladeNon Graduated
Blade Length6"
Blade Size6"
FinishSatin Chrome
HeadRectangular
Head ShapeRectangular
Length6"
MaterialSteel
Protractor StyleManual Reading Protractor
Range0° to +180°
Blade Thickness0.0625"
Head Length3 19/64"

Shipping Info:

Ship weight (kg) 0.297
Ship height (cm)2.79
Ship length (cm)24.38
Ship width (cm)9.14
HS code9017208080
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 4KU93 Protractor Steel 6 In
€28.49 /unit