Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WESTWARD 4KU90 Micrometer 0-1 Inch 0.001 Friction | AD8KWH

WESTWARD 4KU90 Micrometer 0-1 Inch 0.001 Friction

Item: AD8KWH Model: 4KU90
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€52.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOutside Micrometer
Accuracy-0.00016" to +0.00016"
AnvilFlat
Anvil MaterialCarbide
Calibration CertificateNo
Case TypePlastic Case
Dimension TypeInch
Frame MaterialSteel
Included CertificationNo
IncludesWrench, Fitted Case
Includes CaseYes
Jaw Depth1.1"
Left-handed OperationNo
Long Form Calibration CertificateNo
Max. Measurement1"
Mechanical Display TypeVernier
Operation TypeMechanical
Resolution0.0"
Rotating SpindleYes
SpindleFlat
Spindle Dia.0.256"
Spindle MaterialSteel
Spindle ShapeFlat
ThimbleFriction
Thimble TypeFriction
Tip TypeFlat Carbide Tipped
Anvil ShapeFlat
Case IncludedYes
Lock Nut TypeLever
Maximum Measurement - Inch1"
Minimum Measurement - Inch0"
Range0" to 1"
Rotating Spindle (yes/no)Yes
Spindle Diameter0.256"

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)3.05
Ship length (cm)15.75
Ship width (cm)8.38
HS code9017304000
Country of OriginCN

Product Variants

ProductModelResolutionThimble TypeOperation TypeThimbleCase TypeJaw DepthLong Form Calibration CertificateRangePrice
WESTWARD 2YMZ6 Electronic Micrometer 1-2 Inch Ip54 Spc | AC4DAF 2YMZ6-RatchetDigitalRatchetPlastic-No-€241.84
WESTWARD 2YNA1 Micrometer 0-1 Inch Ratchet | AC4DAK 2YNA10.001"RatchetMechanicalRatchetPlastic Case1.1"No-€196.01
WESTWARD 2YNA8 Outside Micrometer 2 Inch Vernier Scale | AC4DAT 2YNA80.0"RatchetMechanicalRatchetPlastic Case1 1/2"No1" to 2"€81.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 4KU90 Micrometer 0-1 Inch 0.001 Friction
€52.48 /unit