Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 4KU88 Digital Micrometer 1-2 Inch 0.0001 Ratchet | AD8KWF

WESTWARD 4KU88 Digital Micrometer 1-2 Inch 0.0001 Ratchet

Item: AD8KWF Model: 4KU88
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€70.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDigital Outside Micrometer
Calibration CertificateNo
Lock Nut TypePositive
Range1" to 2"
Resolution0.0"
Spc OutputNo
ThimbleRatchet
Anvil MaterialSteel
Anvil ShapeFlat
Case IncludedYes
Case TypePlastic Case
Dimension TypeInch
Frame MaterialSteel
Included CertificationNo
IncludesKey Spanner
Left-handed OperationNo
Maximum Measurement - Inch2"
Mechanical Display TypeDigit Counter
Minimum Measurement - Inch1"
Operation TypeMechanical
Spindle MaterialSteel
Spindle ShapeFlat
Thimble TypeFriction

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)3.81
Ship length (cm)21.84
Ship width (cm)10.92
HS code9017304000
Country of OriginCN

Product Variants

ProductModelResolutionSpc OutputRangeLong Form Calibration CertificateLock Nut TypeThimbleThimble TypeJaw DepthPrice
WESTWARD 4KU87 Digital Micrometer 0-1 Inch 0.0001 Ratchet | AD8KWE 4KU870.0"No-NoPositiveRatchetRatchet1"€172.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 4KU88 Digital Micrometer 1-2 Inch 0.0001 Ratchet
€70.08 /unit