Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 4KU86 Micrometer Set Outside | AD8KWD

WESTWARD 4KU86 Micrometer Set Outside

Item: AD8KWD Model: 4KU86
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€433.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDigital Outside Micrometer Set
Accuracy-0.0002" to +0.0002"
Anvil ShapeFlat
Case TypePlastic Case
Dimension TypeInch
Includes(2) Standards, (3) Micrometers, Case, Wrench
Includes CaseYes
Ip RatingNot Rated
Number Of Micrometers3
Operation TypeMechanical
Resolution0.0001"
Spc OutputNo
Spindle MaterialSteel
Spindle ShapeFlat
ThimbleFriction Ratchet
Case IncludedYes
Range0" to 3"
Thimble TypeFriction/Ratchet

Shipping Info:

Ship weight (kg) 1.341
Ship height (cm)5.84
Ship length (cm)32.26
Ship width (cm)22.35
HS code9017304000
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 4KU86 Micrometer Set Outside
€433.48 /unit