WESTWARD 4KTV8 Parts Washer 40 Gallon L 41 47/64 In | AD8KRR

WESTWARD 4KTV8 Parts Washer 40 Gallon L 41 47/64 In

Item: AD8KRR Model: 4KTV8
In Stock

Get it by Tuesday, Jun 10

€405.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemParts Washer
FinishPowder Coat
Gauge18 ga.
Load Capacity199.8 lbs.
MaterialSteel
Overall Height35"
Overall Length41.703"
Overall Width20 1/2"
Pump Size0.058 hp, 316 GPH @ 1/3 ft.
Tank Capacity40 gal.
Tank Height10 5/8"
Tank Length43"
Tank Width20 1/2"
TypeFree Standing
Cleaning MethodFlush
Fluid Capacity40 gal.
IncludesComponents Shelf, Parts Tray
Maximum Fluid Level10 1/2"
Overall Depth41 23/32"
StandardsUL LISTED
Tank Overall Width20 1/2"
Voltage120V

Shipping Info:

Ship weight (kg) 44.55
Ship height (cm)88.9
Ship length (cm)105.93
Ship width (cm)52.07
HS code8479899899
Country of OriginCN

Product Variants

ProductModelLoad CapacityTank CapacityTank HeightTank LengthTank WidthOverall HeightOverall WidthOverall LengthPrice
WESTWARD 4KTV6 Parts Washer 20 Gallon L 31 x W 21 In | AD8KRP 4KTV6100 lbs.20 gal.10.438"30"20 5/8"34 1/2"19"28.203"€240.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 4KTV8 Parts Washer 40 Gallon L 41 47/64 In
€405.07 /unit