Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WESTWARD 4KG83 Hose To Pipe Adapter Male/female | AD8HBK

WESTWARD 4KG83 Hose To Pipe Adapter Male/female

Item: AD8HBK Model: 4KG83
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€6.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose To Pipe Adapter
Coupling DescriptionFemale, Male
Fitting MovementRigid
Hose Fitting A GenderFemale
Hose Fitting B GenderMale
MaterialBrass
Fitting MaterialBrass x Brass
Hose Fitting A Connection TypeNPT
Hose Fitting A Size1/2"
Hose Fitting B Connection TypeNH
Hose Fitting B Size3/4"
Overall Length33 mm

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)3.81
Ship length (cm)12.7
Ship width (cm)6.86
HS code7412200035
Country of OriginTW

Product Variants

ProductModelMaterialPrice
WESTWARD 1P654 Hose To Pipe Adapter Double Male | AB2VRF 1P654Brass€4.96
WESTWARD 1P723 Hose To Pipe Adapter Female/male | AB2VRK 1P723Brass€4.85
WESTWARD 4KG81 Hose To Pipe Adapter Double Male | AD8HBH 4KG81Brass€5.21
WESTWARD 4KG84 Hose To Pipe Adapter Male/female | AD8HBL 4KG84Brass€5.20
WESTWARD 4KG85 Hose To Pipe Adapter Double Female | AD8HBM 4KG85Brass€4.81
WESTWARD 4KG86 Hose To Pipe Adapter Double Female | AD8HBN 4KG86Brass€5.28
WESTWARD 4KG87 Hose To Pipe Adapter Swivel Double Female | AD8HBP 4KG87Brass€5.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 4KG83 Hose To Pipe Adapter Male/female
€6.12 /unit