Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 4BY70 Grease Gun Lever Pipe 6000 Psi | AD6WDQ

WESTWARD 4BY70 Grease Gun Lever Pipe 6000 Psi

Item: AD6WDQ Model: 4BY70
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrease Gun
Bulk Capacity16 oz.
Cartridge Capacity14.5 oz.
Grease Gun Handle StyleLever
Grease Gun Loading MethodBulk, Cartridge, Suction
Max. Operating Pressure6000 psi
Nozzle Extension TypeRigid Pipe
Pipe Length6"
Strokes Per Oz.28
Tether CapableNot Tether Capable
Tool Length15 1/2"
Tube ColorBlack
Tube MaterialSteel
Variable Stroke / Full StrokeFull Stroke
Barrel ColorBlack
Barrel Length15 1/2"
Barrel MaterialSteel
Compatible Fitting StyleStandard
Dispensing Tip MaterialSteel
Dispensing Tip StyleStraight
Maximum Operating Pressure6000 psi
Nozzle MaterialSteel
Nozzle TypeRigid
Overall Height114 mm
Overall Width67 mm
Product TypeManual Grease Gun
Rigid Pipe StyleAngled

Shipping Info:

Ship weight (kg) 1.395
Ship height (cm)8.89
Ship length (cm)41.4
Ship width (cm)17.78
HS code8205595560
Country of OriginIN

Product Details:

    • Variable Stroke / Full Stroke (Full Stroke)

Product Variants

ProductModelNozzle Extension TypeMax. Operating PressureBulk CapacityTube ColorStrokes Per Oz.Grease Gun Loading MethodVariable Stroke / Full StrokeTool LengthPrice
WESTWARD 15F197 Grease Gun Lever Handle 10000 Psi | AA6ZAG 15F197Rigid Pipe10000 psi16 oz.Blue28Bulk, CartridgeFull Stroke-€58.11
WESTWARD 15F198 Grease Gun Lever Handle 10000 Psi | AA6ZAH 15F198Rigid Pipe10000 psi16 oz.Blue28Bulk, CartridgeFull Stroke-€47.26
WESTWARD 15F199 Grease Gun Lever Handle 10000 Psi | AA6ZAJ 15F199Flex Hose10000 psi16 oz.Blue28Bulk, Cartridge, SuctionFull Stroke-€59.88
WESTWARD 1ZTC4 Grease Gun Lever Handle 10000 Psi | AB4QAR 1ZTC4Rigid Pipe10000 psi16 oz.Black19Bulk, Cartridge, Filler PumpVariable Stroke14 5/8"€56.72
WESTWARD 4BY69 Grease Gun Lever Hose 6000 Psi | AD6WDP 4BY69Flex Hose6000 psi16 oz.Black31Bulk, CartridgeFull Stroke15 1/2"€41.44
WESTWARD 4BY71 Grease Gun Lever Pipe 10000 Psi | AD6WDR 4BY71Rigid Pipe10000 psi16 oz.Black28Bulk, Cartridge, Filler PumpFull Stroke14 5/8"€47.26
WESTWARD 4BY72 Grease Gun Lever Hose 10000 Psi | AD6WDT 4BY72Flex Hose10000 psi16 oz.Black31Bulk, Cartridge, Filler PumpVariable Stroke14 5/8"€41.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 4BY70 Grease Gun Lever Pipe 6000 Psi
€24.24 /unit