Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 49H752 Tungsten Electrode Thoriated 1/16x7 In. PK10 | AJ2DVQ

WESTWARD 49H752 Tungsten Electrode Thoriated 1/16x7 In. PK10

Item: AJ2DVQ Model: 49H752
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTungsten Electrode
Aws ClassificationEwth-2
Chemical CompositionThoriated
ColorRed
Electrode MaterialTungsten
Overall Dia.1/16"
Overall Length7"
Pack Size10
TypeThoriated
Diameter0.0625"
Electrode Chemical CompositionThoriated
For Material TypeCopper, Nickel, Stainless Steel, Titanium
StandardsAWS A5.12
Weight0.21 lbs.

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)0.64
Ship length (cm)20.32
Ship width (cm)5.72
Country of OriginCN

Product Variants

ProductModelAws ClassificationColorTypePkg. Qty.Price
WESTWARD 49H751 Tungsten Electrode Thoriated 3/64x7 In. PK10 | AJ2DVP 49H751Ewth-2RedThoriated10€14.87
WESTWARD 49H753 Tungsten Electrode Thoriated 1/8x7 In. PK10 | AJ2DVR 49H753Ewth-2RedThoriated10€85.04
WESTWARD 49H754 Tungsten Electrode Thoriated 3/32x7 In. PK10 | AJ2DVT 49H754Ewth-2RedThoriated10€38.74
WESTWARD 49H755 Tungsten Electrode Thoriated 5/32x7 In. PK10 | AJ2DVU 49H755Ewth-2RedThoriated10€133.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 49H752 Tungsten Electrode Thoriated 1/16x7 In. PK10
€23.53 /unit